Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fuse Block, 30A, BoxLug, For 600V NOS Fuses

  • Zoro #: G0464558
  • Mfr #: HM60030-3CR
$90.26
  • Fuse Block or Holder DC Voltage Rating: Not Rated
  • Fuse Block Design: Open
  • Series: HM
See full product details
This item ships free.

Eaton Bussmann #HM60030-3CR Specifications

  • Zoro #: G0464558
  • Mfr #: HM60030-3CR
Fuse Block or Holder DC Voltage Rating: Not Rated Fuse Block Design: Open
Series: HM Wire Size: 14 to 2 AWG
Standards: CE, CSA Certified, REACH, RoHS, UL Listed Fuse UL Class: H, K5
Fuse Block or Fuse Holder Type: Fuse Block For Fuse Series: NOS
Connector Type: Box Lug Mounting Style: Bolt-Down; DIN Rail
Number of Poles: 3 Body Material: Thermoplastic
Fuse Type: Industrial Fuse Holder Code: P
Length: 7.0 in Amp Range of Fuse Block or Holder: 0 to 30A
Height: 2.3 in Green Environmental Attribute: RoHS 2011/65/EU Compliant
Width: 3.5 in Item: Fuse Block
Fuse Block or Holder AC Voltage Rating: 600VAC For Fuse Size: 5 in L x 13/16 in dia
Voltage Rating: 600V AC Wire Range: 14 to 2 AWG
Fuse Block Style: Nonrejection Visual Indication: Nonindicating
Amp Range: 0 to 30 A Fits Fuse Type: Industrial
Spring Reinforced Clip: Yes Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Fuse Block, Fits Fuse Type Industrial, Fuse UL Class H, K5, 0 to 30 A, Number of Poles 3, 600V AC, For Fuse Size 5 in L x 13/16 in dia, Compatible Fuse Series NLS, NOS, OTS, RES, RFS, RLS, Series HM, Nonindicating, Nonrejection, Fuse Block Design Open, Wire Range 14 to 2 AWG, Mounting Style Bolt-Down; DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 2.3 in, Width 3.5 in, Length 7.0 in, Spring Reinforced Clip Yes, Standards CE, CSA Certified, REACH, RoHS, UL Listed

Reviews of Eaton Bussmann #HM60030-3CR