Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fuse Block, 30A, PressurePlate, 18 to 10AWG

  • Zoro #: G0464226
  • Mfr #: BMM603-3PQ
$23.35
  • Standards: CE, CSA Certified, REACH, RoHS, UL Listed
  • Body Material: Thermoplastic
  • Mounting Style: Bolt-Down; DIN Rail
See full product details
Orders over $75 ship free.

Eaton Bussmann #BMM603-3PQ Specifications

  • Zoro #: G0464226
  • Mfr #: BMM603-3PQ
Standards: CE, CSA Certified, REACH, RoHS, UL Listed Body Material: Thermoplastic
Mounting Style: Bolt-Down; DIN Rail Fuse Block or Holder DC Voltage Rating: 300VDC
Width: 2.4 in Fuse Block or Holder AC Voltage Rating: 600VAC
Fuse Block Design: Open Wire Size: 18 to 10 AWG
Height: 1.3 in Green Environmental Attribute: RoHS 2011/65/EU Compliant
Rejection / Nonrejection: Nonrejection Fuse UL Class: Midget
Series: BMM Connector Type: Pressure Plate with Quick Connect
Fuse Type: Midget Item: Fuse Block
Amp Range of Fuse Block or Holder: 0 to 30A Indicating / Nonindicating: Nonindicating
Length: 3.0 in For Fuse Series: AGU, BAF, BAN, BBS, FNA, FNM, FNQ, KTK, KLM
Number of Poles: 3 Fuse Block or Fuse Holder Type: Fuse Block
For Fuse Size: 1-1/2 in L x 13/32 in dia Voltage Rating: 600V AC/300V DC
Amp Range: 0 to 30 A Visual Indication: Nonindicating
Fuse Block Style: Nonrejection Wire Range: 18 to 10 AWG
Fits Fuse Type: Midget Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fuse Block, Fits Fuse Type Midget, Fuse UL Class Midget, 0 to 30 A, Number of Poles 3, 600V AC/300V DC, For Fuse Size 1-1/2 in L x 13/32 in dia, Compatible Fuse Series AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Series BMM, Nonindicating, Nonrejection, Fuse Block Design Open, Wire Range 18 to 10 AWG, Mounting Style Bolt-Down; DIN Rail, Body Material Thermoplastic, Connector Type Pressure Plate with Quick Connect, Height 1.3 in, Width 2.4 in

Reviews of Eaton Bussmann #BMM603-3PQ