Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fuse Block Cover, Class J, 1.10in.L, 600VAC

  • Zoro #: G0464661
  • Mfr #: CVR-J-60030
$17.54
  • Voltage Rating: 600VAC
  • Item: CVR Fuse Block Covers
  • Indicating / Nonindicating: Nonindicating
See full product details
Orders over $75 ship free.

Eaton Bussmann #CVR-J-60030 Specifications

  • Zoro #: G0464661
  • Mfr #: CVR-J-60030
Voltage Rating: 600VAC Item: CVR Fuse Block Covers
Indicating / Nonindicating: Nonindicating Standards: CSA Certified, REACH, RoHS, UL Listed
Length: 1.1 in For Fuse Class: J
Height: 4.3 in For Use With: Most Brands of Fuse Blocks
Amperage Range: 0.5 to 30 Width: 2.3 in
Amp Range: 0 to 30 A AC Voltage Rating: 600V AC
Visual Indication: Nonindicating Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

CVR Fuse Block Covers, 0 to 30 A, 600V AC, For Fuse Class J, Nonindicating, For Use With Most Brands of Fuse Blocks, Length 1.1 in, Width 2.3 in, Height 4.3 in, Standards CSA Certified, REACH, RoHS, UL Listed

Reviews of Eaton Bussmann #CVR-J-60030