Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1600A Bolt-On Time Delay Fiberglass/Melamine Fuse , 600VAC/300VDC

  • Zoro #: G0953041
  • Mfr #: KRP-C-1600SP
$998.38
  • Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
  • Class: L
  • Green Environmental Attribute: RoHS 2011/65/EU Compliant
See full product details
This item ships free.

Eaton Bussmann #KRP-C-1600SP Specifications

  • Zoro #: G0953041
  • Mfr #: KRP-C-1600SP
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC Class: L
Green Environmental Attribute: RoHS 2011/65/EU Compliant Element: Dual
Functionally Equal To: Littelfuse KLPC, Mersen/Ferraz Shawmut A4BQ Standards: CE/UL-248-10 Guide JFHR/CSA Class 1422-02
Fuse Amps: 1600A Body Style: Bolt-On
Fuse Speed: Time Delay Series: KRP-C
Item: Fuse Body Material: Fiberglass/Melamine
Fuse Voltage Rating: 600VAC/300VDC Rejection / Nonrejection: Nonrejection
Diameter: 3 in Length: 10 3/4 in
Indicating / Nonindicating: Nonindicating Interrupt Rating: 100kA at 300V DC, 300kA at 600V AC
Speed: Time Delay Amps: 1,600 A
Equivalent Series: A4BQ, A4BY, KLPC, KRP-C Fuse Size: 10-3/4 in L x 3 in dia
Visual Indication: Nonindicating Fits Fuse Block Style: Nonrejection
DC Voltage Rating: 300V DC AC Voltage Rating: 600V AC
Equivalent Brand and Series: Bussmann KRP-C, Littelfuse KLPC, Mersen A4BQ, Mersen A4BY Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Fuse, 1,600 A, 600V AC, 300V DC, Class L, KRP-C Series, Nonindicating, Time Delay, Body Style Bolt-On, Nonrejection, Interrupt Rating 100kA at 300V DC, 300kA at 600V AC, Fuse Size 10-3/4 in L x 3 in dia, Length 10 3/4 in, Diameter 3 in, Equivalent Brand and Series Bussmann KRP-C, Littelfuse KLPC, Mersen A4BQ, Mersen A4BY, Equivalent Series A4BQ, A4BY, KLPC, KRP-C, Body Material Fiberglass/Melamine, Dual Element, Standards CE/UL-248-10 Guide JFHR/CSA Class 1422-02

Reviews of Eaton Bussmann #KRP-C-1600SP