Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2001A Bolt-On Time Delay Fiberglass/Melamine Fuse , 600VAC

  • Zoro #: G0125253
  • Mfr #: KRP-C-2001SP
$961.04
  • Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
  • Fuse Speed: Time Delay
  • Body Style: Bolt-On
See full product details
This item ships free.

Eaton Bussmann #KRP-C-2001SP Specifications

  • Zoro #: G0125253
  • Mfr #: KRP-C-2001SP
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC Fuse Speed: Time Delay
Body Style: Bolt-On Class: L
Indicating / Nonindicating: Nonindicating Rejection / Nonrejection: Nonrejection
Series: KRP-C Length: 10 3/4 in
Item: Fuse Fuse Amps: 2001A
Diameter: 4 13/16 in Body Material: Fiberglass/Melamine
Functionally Equal To: Littelfuse KLPC, Mersen/Ferraz Shawmut A4BQ Fuse Voltage Rating: 600VAC
Element: Dual Standards: CSA, UL
Interrupt Rating: 100kA at 300V DC, 300kA at 600V AC Speed: Time Delay
Visual Indication: Nonindicating Equivalent Series: A4BQ, A4BY, KLPC, KRP-C
AC Voltage Rating: 600V AC Amps: 2,001 A
Equivalent Brand and Series: Bussmann KRP-C, Littelfuse KLPC, Mersen A4BQ, Mersen A4BY Fits Fuse Block Style: Nonrejection
Fuse Size: 10-3/4 in L x 4-13/16 in dia DC Voltage Rating: Not Rated
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Fuse, 2,001 A, 600V AC, Not Rated, Class L, KRP-C Series, Nonindicating, Time Delay, Body Style Bolt-On, Nonrejection, Interrupt Rating 100kA at 300V DC, 300kA at 600V AC, Fuse Size 10-3/4 in L x 4-13/16 in dia, Length 10 3/4 in, Diameter 4 13/16 in, Equivalent Brand and Series Bussmann KRP-C, Littelfuse KLPC, Mersen A4BQ, Mersen A4BY, Equivalent Series A4BQ, A4BY, KLPC, KRP-C, Body Material Fiberglass/Melamine, Dual Element, Standards CSA, UL

Reviews of Eaton Bussmann #KRP-C-2001SP