Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

801A Bolt-On Time Delay Fiberglass/Melamine Fuse , 600VAC/300VDC

  • Zoro #: G4821437
  • Mfr #: KRP-C-801SP
$783.99 31% off
$534.00
  • Body Style: Bolt-On
  • Fuse Voltage Rating: 600VAC/300VDC
  • Element: Dual
See full product details
This item ships free.

Eaton Bussmann #KRP-C-801SP Specifications

  • Zoro #: G4821437
  • Mfr #: KRP-C-801SP
Body Style: Bolt-On Fuse Voltage Rating: 600VAC/300VDC
Element: Dual Series: KRP-C
Length: 10 3/4 in Standards: CSA, UL
Fuse Amps: 801A Diameter: 2 13/32 in
Body Material: Fiberglass/Melamine Class: L
Item: Fuse Functionally Equal To: Littelfuse KLPC, Mersen/Ferraz Shawmut A4BQ
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC Indicating / Nonindicating: Nonindicating
Rejection / Nonrejection: Nonrejection Fuse Speed: Time Delay
Speed: Time Delay Interrupt Rating: 100kA at 300V DC, 300kA at 600V AC
Fits Fuse Block Style: Nonrejection AC Voltage Rating: 600V AC
Visual Indication: Nonindicating Equivalent Series: A4BQ, A4BY, KLPC, KRP-C
Amps: 801 A Equivalent Brand and Series: Bussmann KRP-C, Littelfuse KLPC, Mersen A4BQ, Mersen A4BY
Fuse Size: 10-3/4 in L x 2-13/32 in dia DC Voltage Rating: 300V DC
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Fuse, 801 A, 600V AC, 300V DC, Class L, KRP-C Series, Nonindicating, Time Delay, Body Style Bolt-On, Nonrejection, Interrupt Rating 100kA at 300V DC, 300kA at 600V AC, Fuse Size 10-3/4 in L x 2-13/32 in dia, Length 10 3/4 in, Diameter 2 13/32 in, Equivalent Brand and Series Bussmann KRP-C, Littelfuse KLPC, Mersen A4BQ, Mersen A4BY, Equivalent Series A4BQ, A4BY, KLPC, KRP-C, Body Material Fiberglass/Melamine, Dual Element, Standards CSA, UL

Reviews of Eaton Bussmann #KRP-C-801SP