Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fuse Holder, 2.91" L x 3.28" W, 4 Holes

  • Zoro #: G0125183
  • Mfr #: CHM4DU

$41.66

  • Fuse UL Class: Midget
  • Body Material: Thermoplastic
  • Rejection / Nonrejection: Nonrejection
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Eaton Bussmann #CHM4DU Specifications

  • Zoro #: G0125183
  • Mfr #: CHM4DU
Fuse UL Class: Midget Body Material: Thermoplastic
Rejection / Nonrejection: Nonrejection Number of Poles: 4
Connector Type: Spade Lug Mounting Style: Din Rail
Length: 2.91" Features: Finger Safe
For Fuse Series: AGU, BAF, BAN, BBS, C10G, C10M, FNM, FNQ, FWA, FWC, FWP, KLM, KTK Fuse Block Design: Finger-Safe
Width: 3.28" Standards: UL Listed, CSA Certified, CE
Indicating / Nonindicating: Nonindicating Fuse Block or Holder DC Voltage Rating: Not Rated
Fuse Type: Midget Series: CHM
Item: Fuse Block Fuse Block or Holder AC Voltage Rating: 600VAC
Fuse Block or Fuse Holder Type: Fuse Holder Amp Range of Fuse Block or Holder: 0 to 30A
Height: 2.43" For Fuse Size: 1-1/2" L x 13/32" dia.
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fuse Holder, Fuse Type Midget, Fuse UL Class Midget, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating Not Rated, Number of Poles 4, For Fuse Series AGU, BAF, BAN, C10G, C10M, FNM, FNQ, FWA, FWC, KLM, KTK, Series CHM, Indicating / Nonindicating Nonindicating, Rejection / Nonrejection Nonrejection, Fuse Block Design Finger-Safe, Mounting Style DIN Rail, Body Material Thermoplastic, Connector Type Box Lug

Reviews of Eaton Bussmann #CHM4DU