Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fuse Holder, Box Lug, 2.91" L x 3.28"W, 30A

  • Zoro #: G0125089
  • Mfr #: CHM3DNIU

$131.83

  • Fuse UL Class: Midget
  • Fuse Block or Fuse Holder Type: Fuse Holder
  • Rejection / Nonrejection: Nonrejection
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Eaton Bussmann #CHM3DNIU Specifications

  • Zoro #: G0125089
  • Mfr #: CHM3DNIU
Fuse UL Class: Midget Fuse Block or Fuse Holder Type: Fuse Holder
Rejection / Nonrejection: Nonrejection Features: Finger Safe
For Fuse Series: AGU, BAF, BAN, BBS, C10G, C10M, FNM, FNQ, FWA, FWC, FWP, KLM, KTK Length: 2.91"
Fuse Block Design: Finger-Safe Fuse Block or Holder DC Voltage Rating: Not Rated
Item: Fuse Block Indicating / Nonindicating: Indicating
Fuse Block or Holder AC Voltage Rating: 600VAC Mounting Style: Din Rail
Series: CHM Width: 3.28"
Fuse Type: Midget Connector Type: Spade Lug
Body Material: Thermoplastic Height: 2.43"
Number of Poles: 3 Standards: UL Listed, CSA Certified, CE
Amp Range of Fuse Block or Holder: 0 to 30A For Fuse Size: 1-1/2" L x 13/32" dia.
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fuse Holder, Fuse Type Midget, Fuse UL Class Midget, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating Not Rated, Number of Poles 3, For Fuse Series AGU, BAF, BAN, C10G, C10M, FNM, FNQ, FWA, FWC, KLM, KTK, Series CHM, Indicating / Nonindicating Indicating, Rejection / Nonrejection Nonrejection, Fuse Block Design Finger-Safe, Mounting Style DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 2.43 In.

Reviews of Eaton Bussmann #CHM3DNIU