customer-service Help
Eaton Bussmann

Fuse Kit, Fast Acting, Time Delay, Not Rated, 12V DC, 32V DC

Eaton Bussmann Fuse Kit,  Fast Acting,  Time Delay,  Not Rated,  12V DC,  32V DC Fuse-Caddy1
Tap to zoom
Hover or click to zoom
$162.79
  • Item: Fuse Kit
  • Fuse Series Included: ATC, ATM, ATM-LP, FMX, MAX
  • Fuse Class: No Fuse Class
See full product details
This item ships free.

Total: $162.79

Eaton Bussmann #FUSE-CADDY1 Specifications

  • Item: Fuse Kit
  • Fuse Series Included: ATC, ATM, ATM-LP, FMX, MAX
  • Fuse Class: No Fuse Class
  • Total Number of Fuses Included: 270
  • Fuse Kit Amp Range: 2 to 100A
  • Fuses Included: (5) ATC 3, 4, 5, 7-1/2; (10) ATC 10, 15, 20, 25, 35, 40; (15) ATC 30; (5) ATM 2, 3, 4, 5, 7-1/2, 25, 30; (15) ATM 10, 15, 20; (5) ATM-LP 2, 3, 4, 5, 7-1/2, 25, 30; (10) ATM-LP 10, 15, 20; (1) MAX 20, 30, 100; (3) MAX 40, 50, 60; (2) MAX 70, 80; (2) FMX 20; (2) FMX 30, 40, 50, 60
  • Kit Type: Automotive Glass and Blade Fuse Kit
  • Tool Included: None
  • Fuse Kit Contents: (5) ATC 3, 4, 5, 7-1/2; (10) ATC 10, 15, 20, 25, 35, 40; (15) ATC 30; (5) ATM 2, 3, 4, 5, 7-1/2, 25, 30; (15) ATM 10, 15, 20; (5) ATM-LP 2, 3, 4, 5, 7-1/2, 25, 30; (10) ATM-LP 10, 15, 20; (1) MAX 20, 30, 100; (3) MAX 40, 50, 60; (2) MAX 70, 80; (2) FMX 20; (2) FMX 30, 40, 50, 60
  • Body Material: Plastic
  • Kit Fuse Class: No Fuse Class
  • Body Style: Blade, Cartridge
  • Speed: Fast Acting, Time Delay
  • Visual Indication: Nonindicating
  • DC Voltage Rating: 12V DC, 32V DC
  • AC Voltage Rating: Not Rated
  • Country of Origin (subject to change): Multiple

Description

Fuse Kit, Automotive Glass and Blade Fuse Kit, Total Number of Fuses Included 270, Fuse Series Included ATC, ATM, ATM-LP, FMX, MAX, Fuse Class No Fuse Class, Not Rated, 12V DC, 32V DC, Fuse Kit Amp Range 2 to 100 A

Reviews of Eaton Bussmann #FUSE-CADDY1