- Home
- /
- Electrical Supplies
- /
- Power Distribution & Circuit Protection
- /
- Fuses & Fuse Accessories
- /
- Fuses
- /
- Fast Acting Fuses
- /
- Fuse Kit, Fast Acting, Time Delay, Not Rated, 12V DC, 32V DC
Eaton Bussmann
Fuse Kit, Fast Acting, Time Delay, Not Rated, 12V DC, 32V DC
- Zoro #: G4877848
- Mfr #: No.24
Tap to zoom
Hover or click to zoom
$45.77
- Item: Fuse Kit
- Speed: Fast Acting, Time Delay
- AC Voltage Rating: Not Rated
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $45.77
Eaton Bussmann #NO.24 Specifications
- Zoro #: G4877848
- Mfr #: No.24
- Item: Fuse Kit
- Speed: Fast Acting, Time Delay
- AC Voltage Rating: Not Rated
- DC Voltage Rating: 12V DC, 32V DC
- Visual Indication: Nonindicating
- Body Style: Blade, Cartridge
- Body Material: Plastic
- Kit Fuse Class: No Fuse Class
- Total Number of Fuses Included: 23
- Kit Type: Automotive Glass and Blade Fuse Kit
- Fuse Series Included: ATC, ATM, ATM-LP, FMX, MAX
- Fuse Kit Contents: (1) ATM 10, 15, 20, 25, 30; (1)ATM-10LP, 15, 20, 25, 30; (1) ATC3, 5, 7-1/2, 10, 15, 20, 25, 30, 40; (1) MAX 30, 40; (1) FMX 30, 40; (1) Fuse Puller/Tester
- Tool Included: (1) Fuse Tester/Puller
- Fuse Kit Amp Range: 3 to 40A
- Fuses Included: (1) ATM 10, 15, 20, 25, 30; (1) ATM-LP 10, 15, 20, 25, 30; (1) ATC 3, 5, 7-1/2, 10, 15, 20, 25, 30, 40; (1) MAX 30, 40; (1) FMX 30, 40
- Fuse Class: No Fuse Class
- Country of Origin (subject to change): Japan
Description
Fuse Kit, Automotive Glass and Blade Fuse Kit, Total Number of Fuses Included 23, Fuse Series Included ATC, ATM, ATM-LP, FMX, MAX, Fuse Class No Fuse Class, Not Rated, 12V DC, 32V DC, Fuse Kit Amp Range 3 to 40 A, Fuses Included (1) ATM 10, 15, 20, 25, 30; (1) ATM-LP 10, 15, 20, 25, 30; (1) ATC 3, 5, 7-1/2, 10, 15, 20, 25, 30, 40; (1) MAX 30, 40; (1) FMX 30, 40, Tool Included (1) Fuse Tester/Puller, Nonindicating, Fast Acting, Time Delay, Body Style Blade, Cartridge, Body Material Plastic
Reviews of Eaton Bussmann #NO.24
Explore more
- EATON BUSSMANN Automotive Fuse, Fast Acting, 7 1/2 A, ATC Series, Not Rated, 32V DC, 3/4" L x 3/4" W x 13/64" D ATC-7-1/2
- EATON BUSSMANN Telecom Protection Fuse, Fast Acting, 7 1/2 A, GMT Series, 125V AC, 60V DC GMT-7-1/2A
- EATON BUSSMANN Fuse, Fast Acting, 110A, DFJ Series, 600V AC, 450V DC, 5-3/4" L x 1-5/8" dia DFJ-110
- EATON BUSSMANN Fuse, Fast Acting, 20 A, NOS Series, 600V AC, Not Rated, 5" L x 13/16" dia NOS-20
- EATON BUSSMANN Fuse, Fast Acting, 50mA, S501 Series, 250V AC, Not Rated, 20mm L x 5mm dia S501-50-R
- EATON BUSSMANN Fuse, Fast Acting, 4A, GDA Series, 250V AC, Not Rated, 20mm L x 5mm dia GDA-4A
- EATON BUSSMANN Semiconductor Fuse, Fast Acting, 350 A, KBC Series, 600V AC, Not Rated, 5-1/8" L x 1" dia KBC-350
- EATON BUSSMANN Medium Voltage Fuse, Fast Acting, 65 A, MV155 Series, 15,500V AC, Not Rated, 21-3/4" L x 3" dia MV155F1DCX65E
- EATON BUSSMANN Semiconductor Fuse, Fast Acting, 600 A, FWX-A Series, 250V AC, 250V DC, 3-27/32" L x 1-1/2" dia FWX-600A
- LITTELFUSE Powr-Speed Sqb Size 31 Us Shrt Bl 400A PSR031US0400Z
- EATON BUSSMANN UL Class CC Fuse, Fast Acting, 5A, KTK-R Series, 600V AC, Not Rated, 1-1/2" L x 13/32" dia KTK-R-5
- Eaton Bussmann Fuses & Fuse Accessories