This item is Discontinued.

Eaton Bussmann Fuse, REN Series, Time Delay, 15 A, 250V AC, 10kA at 250V AC REN-15

Fuse, REN Series, Time Delay, 15 A, 250V AC, 10kA at 250V AC (Discontinued)

  • Mfr # REN-15
  • Zoro # G2633382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
REN-15
Zoro #
G2633382
UPC #
051712100151
Country of Origin
Mexico

Dimensions

Diameter
9/16"
Length
2"
Length (Straight Wireway)
2 in
Fuse Size
2" L x 9/16" dia

Details

Series
REN
Speed
Time Delay
Amps
15 A
AC Voltage Rating
250V AC
Interrupt Rating
10kA at 250V AC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann REN, Littelfuse RLN, Mersen RF
Fits Fuse Block Style
Nonrejection
Compatible Fuse Block Series
2HKRFB, H250, HM600
DC Voltage Rating
Not Rated
Item
Fuse
Fuse Interrupt Rating
10kA at 250VAC
Renewable / Nonrenewable
Renewable
Fuse Speed
Time Delay
Rejection / Nonrejection
Nonrejection
Element
Dual
Functionally Equal To
Mersen/Ferraz Shawmut RF, Littelfuse RLN
Class
H
Indicating / Nonindicating
Nonindicating
Fuse Amps
15A
Fuse Voltage Rating
250VAC
Renewable
Yes
Equivalent Series
REN, RF, RLN

Description

Fuse, 15 A, 250V AC, Not Rated, Class H, REN Series, Time Delay, Body Style Cylindrical, Nonrejection, Interrupt Rating 10kA at 250V AC, Fuse Size 2 in L x 9/16 in dia, Length 2 in, Diameter 9/16 in, Equivalent Brand and Series Bussmann REN, Littelfuse RLN, Mersen RF, Equivalent Series REN, RF, RLN, Compatible Fuse Block Series 2HKRFB, H250, HM600, Yes, Body Material Melamine, Dual Element

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.