Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Fuse, Time Delay, 35 A, RES Series, 600V AC, Not Rated, 5-1/2" L x 1-1/16" dia

  • Zoro #: G3208913
  • Mfr #: RES-35
$91.54
  • Item: Fuse
  • Amps: 35 A
  • Speed: Time Delay
See full product details
This item ships free.

Eaton Bussmann #RES-35 Specifications

  • Zoro #: G3208913
  • Mfr #: RES-35
  • Item: Fuse
  • Amps: 35 A
  • Speed: Time Delay
  • Series: RES
  • AC Voltage Rating: 600V AC
  • DC Voltage Rating: Not Rated
  • Interrupt Rating: 10kA at 600V AC
  • Class: H
  • Body Style: Cylindrical
  • Fits Fuse Block Style: Nonrejection
  • Fuse Size: 5-1/2" L x 1-1/16" dia
  • Length: 5-1/2"
  • Diameter: 1-1/16"
  • Body Material: Melamine
  • Element: Dual
  • Equivalent Brand and Series: Bussmann RES, Littelfuse RLS, Mersen RFS
  • Equivalent Series: RES, RFS, RLS
  • Compatible Fuse Block Series: 6HKRFB, H600
  • Rejection / Nonrejection: Nonrejection
  • Fuse Voltage Rating: 600VAC
  • Fuse Interrupt Rating: 10kA at 600VAC
  • Fuse Amps: 35A
  • Renewable / Nonrenewable: Renewable
  • Functionally Equal To: Mersen/Ferraz Shawmut RFS, Littelfuse RLN
  • Indicating / Nonindicating: Nonindicating
  • Fuse Speed: Time Delay
  • Renewable: Yes
  • Length (Straight Wireway): 5 1/2 in
  • Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Fuse, 35 A, 600V AC, Not Rated, Class H, RES Series, Time Delay, Body Style Cylindrical, Nonrejection, Interrupt Rating 10kA at 600V AC, Fuse Size 5-1/2 in L x 1-1/16 in dia, Length 5 1/2 in, Diameter 1 1/16 in, Equivalent Brand and Series Bussmann RES, Littelfuse RLS, Mersen RFS, Equivalent Series RES, RFS, RLS, Compatible Fuse Block Series 6HKRFB, H600, Yes, Body Material Melamine, Dual Element

Reviews of Eaton Bussmann #RES-35