Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FuseBlock, For600V LPS, KTS-R and FRSFuses

  • Zoro #: G0464768
  • Mfr #: RM60030-3CR
$96.99
  • Fuse Block or Holder DC Voltage Rating: 300VDC
  • For Fuse Series: FRN, FRS, KTN-R, KTS-R, KWN-R, LPN, LPS
  • Wire Size: 14 to 2 AWG
See full product details
This item ships free.

Eaton Bussmann #RM60030-3CR Specifications

  • Zoro #: G0464768
  • Mfr #: RM60030-3CR
Fuse Block or Holder DC Voltage Rating: 300VDC For Fuse Series: FRN, FRS, KTN-R, KTS-R, KWN-R, LPN, LPS
Wire Size: 14 to 2 AWG Body Material: Thermoplastic
Standards: CE, CSA Certified, REACH, RoHS, UL Listed Fuse Holder Code: P
Height: 2.3 in Mounting Style: Bolt-Down; DIN Rail
Item: Fuse Block Length: 7.0 in
Amp Range of Fuse Block or Holder: 0 to 30A Width: 3.5 in
Series: RM Connector Type: Box Lug
Fuse Type: Industrial Fuse UL Class: R
Fuse Block Design: Open Green Environmental Attribute: RoHS 2011/65/EU Compliant
Fuse Block or Holder AC Voltage Rating: 600VAC Fuse Block or Fuse Holder Type: Fuse Block
Number of Poles: 3 For Fuse Size: 5 in L x 13/16 in dia
Wire Range: 14 to 2 AWG Amp Range: 0 to 30 A
Fits Fuse Type: Industrial Voltage Rating: 600V AC/300V DC
Fuse Block Style: Rejection Visual Indication: Nonindicating
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Fuse Block, Fits Fuse Type Industrial, Fuse UL Class R, 0 to 30 A, Number of Poles 3, 600V AC/300V DC, For Fuse Size 5 in L x 13/16 in dia, Compatible Fuse Series A6D-R, A6K-R, FRS-R, KLSR, KTS-R, KWS-R, LLSRK, LPS-RK, TRS-R, Series RM, Nonindicating, Rejection, Fuse Block Design Open, Wire Range 14 to 2 AWG, Mounting Style Bolt-Down; DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 2.3 in, Width 3.5 in, Length 7.0 in, Standards CE, CSA Certified, REACH, RoHS, UL Listed

Reviews of Eaton Bussmann #RM60030-3CR