Eaton Bussmann
Fuse, Fast Acting, 200A, JKS Series, 600V AC, Not Rated, 5-3/4" L x 1-1/2" dia
Mfr # JKS-200
Zoro # G1502252
Free Shipping & Returns
$154.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class J
- Series JKS
- Speed Fast-Acting
- Amps 200A
- AC Voltage Rating 600V AC
Explore More Products
- EATON BUSSMANN Fuse, Fast Acting, 10 A, JJN Series, 300V AC, 160V DC, 7/8" L x 13/32" dia JJN-10
- EATON BUSSMANN Fuse, 6 A, 170V DC SC-6
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 6-1/4A, LP-CC Series, 600V AC, 150V DC, 1-1/2" L x 13/32" dia LP-CC-6-1/4
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 8A, LP-CC Series, 600V AC, 150V DC, 1-1/2" L x 13/32" dia LP-CC-8
- EATON BUSSMANN IEC Fuse, Fast Acting, 25 A, D27 Series, 500V AC, Not Rated, 2" L x 27/32" dia 25D27Q
- EATON BUSSMANN Fuse, Fast Acting, 6 A, JJS Series, 600V AC, Not Rated, 1-1/2" L x 9/16" dia JJS-6
- EATON BUSSMANN Fuse, Fast Acting, 20 A, AAO Series, 550V AC, Not Rated, 85mm L x 14.5mm dia AAO20
- EATON BUSSMANN Sr-5F Fast Acting Radial Fuse Ammo Pack SR-5F-2.5A-AP
- EATON BUSSMANN Electric Fuse, Fast Blow, 0.25A, 250Vac, 125Vdc, 35A (Ir), Inline/Holder, 3Ab ABC-1/4
- MERSEN UL Class CC Fuse, Time Delay, 1/10A, ATQR Series, 600V AC, 300V DC, 1-1/2" L x 13/32" dia ATQR1/10
- EATON BUSSMANN Fuse, 30 A, 125V DC NON-30
- Eaton Bussmann Fuses