Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

175A Bolt-On Fast Acting Paper Forklift Limiter Fuse , 130VDC

  • Zoro #: G0124982
  • Mfr #: ALS-175
$38.57
  • Diameter: 1 1/16 in
  • Fuse Voltage Rating: 130VDC
  • Body Style: Bolt-On
See full product details
Orders over $75 ship free.

Eaton Bussmann #ALS-175 Specifications

  • Zoro #: G0124982
  • Mfr #: ALS-175
Diameter: 1 1/16 in Fuse Voltage Rating: 130VDC
Body Style: Bolt-On Item: Forklift Limiter Fuse
Element: Single Fuse Amps: 175A
Length: 3 3/4 in Series: ALS
Indicating / Nonindicating: Nonindicating Rejection / Nonrejection: Nonrejection
Standards: UL Recognized, JFHR2, E56412 Fuse Speed: Fast Acting
Body Material: Paper Depth: Not Applicable
Width: Not Applicable Speed: General Purpose
Interrupt Rating: 10kA at 130V DC Amps: 175 A
Fits Fuse Block Style: Nonrejection Fuse Size: 3-3/4 in L x 1-1/16 in dia
DC Voltage Rating: 130V DC AC Voltage Rating: Not Rated
Visual Indication: Nonindicating Equivalent Series: ALS
Equivalent Brand and Series: Bussmann ALS, Mersen ALS Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Forklift Limiter Fuse, 175 A, Not Rated, 130V DC, ALS Series, Nonindicating, General Purpose, Body Style Bolt-On, Nonrejection, Interrupt Rating 10kA at 130V DC, Fuse Size 3-3/4 in L x 1-1/16 in dia, Length 3 3/4 in, Width Not Applicable, Depth Not Applicable, Diameter 1 1/16 in, Equivalent Brand and Series Bussmann ALS, Mersen ALS, Equivalent Series ALS, Body Material Paper, Single Element, Standards UL Recognized, JFHR2, E56412

Reviews of Eaton Bussmann #ALS-175