500A Fast Acting Bolt-On Paper Fuse 48VDC

EATON BUSSMANN| Zoro #: G1629862| Mfr #: ALS-500

$50.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: UL Recognized, JFHR2, E56412
Element: Single
Diameter: 1-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1629862 Mfr #: ALS-500
Standards: UL Recognized, JFHR2, E56412Element: Single
Diameter: 1-1/16"Fuse Voltage Rating: 48VDC
Indicating / Nonindicating: NonindicatingSeries: ALS
Length: 3-3/4"Body Material: Paper
Rejection / Nonrejection: NonrejectionFuse Amps: 500A
Fuse Speed: Fast ActingBody Style: Bolt-on
Country of Origin (subject to change): Mexico

Description

Low Voltage Fuse, 500 Fuse Amps, Nonindicating, ALS Series, 125V Voltage Rating, Fast Acting, Single Element, Body Material Paper, Nonrejection, Body Style Bolt-On, Length 3-3/4 In., Diameter 1-1/16 In., Standards UL Recognized, JFHR2, E56412

Reviews