Eaton Bussmann
Fuse Block, Glass and Ceramic, 20A, 1 Pole
Mfr # S-8202-1-R
Zoro # G2979322
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S-8000
- Fuse UL Class Not Class Rated
- Amp Range 0 to 30 A
- Voltage Rating 300V DC
- Number of Poles 1
Explore More Products
- EATON BUSSMANN Fuse Block, 3.00" Lx2.40" W x 1.30" H BCM603-3SQ
- EATON BUSSMANN Fuse Block, Class CC, 30A, 1 Pole CHCC1DIU
- EATON BUSSMANN Fuse Block, Box Lug, 3.00"Lx2.40"Wx1.30" H BMM603-3C
- EATON BUSSMANN Fuse Block, Automotive, 30A, 8 Pole 15600-08-20
- EATON BUSSMANN Finger-Safe Fuse Block with Disconnect Switch 3 Pole, CCP Series CCP2-3-30CF
- EATON BUSSMANN Fuse Holder, Box Lug, 2.91" L x0.69" W, 30A CHCC1DI-48U
- EATON BUSSMANN Fuse Block, 1 Pole, 0-30A, 300VAC/DC, PK1000 BK/S-8301-1-R
- EATON BUSSMANN Fuse Block, Screw, 7.20" Lx 2.4" Wx2.30" H HM60030-2SR
- EATON BUSSMANN Fuse Clip Silver Plated 5592-01
- EATON BUSSMANN Fuse Block, 30A, 250V, Box Lug, 2 in. W HM25030-2CR
- EATON BUSSMANN Fuse Holder, Box Lug, 2.91" L x 0.69" W CHCC1DU
- Eaton Bussmann Fuse Accessories