This item is Discontinued.

Eaton Bussmann SAMI Fuse Block Covers, 31 to 60 A Amp Range, 600VAC Volt Rating SAMI-5N

SAMI Fuse Block Covers, 31 to 60 A Amp Range, 600VAC Volt Rating (Discontinued)

  • Mfr # SAMI-5N
  • Zoro # G2646637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAMI-5N
Zoro #
G2646637
UPC #
051712796798
Country of Origin
China

Dimensions

Height
2.18 in
Width
1.3 in
Length
8.2 in
Length (Straight Wireway)
8.2 in

Details

Item
SAMI Fuse Block Covers
Amp Range
31 to 60 A
Voltage Rating
600VAC
Standards
CSA Certified, UL Listed
For Fuse Class
H, K5, RK5 and RK1
For Use With
Most Brands of Fuse Blocks
Amperage Range
35 to 60
AC Voltage Rating
600V AC
Visual Indication
Nonindicating
Indicating / Nonindicating
Nonindicating

Description

SAMI Fuse Block Covers, 31 to 60 A, 600V AC, For Fuse Class H, K5, RK5 and RK1, Nonindicating, For Use With Most Brands of Fuse Blocks, Length 8.2 in, Width 1.3 in, Height 2.18 in, Standards CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.