Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4A Time Delay Cylindrical Ceramic Class D Fuse 500VAC

  • Zoro #: G0104076
  • Mfr #: 4GD27

$6.82

  • Indicating / Nonindicating: Nonindicating
  • Fuse Amps: 4A
  • Fuse Speed: Time Delay
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Eaton Bussmann #4GD27 Specifications

  • Zoro #: G0104076
  • Mfr #: 4GD27
Indicating / Nonindicating: Nonindicating Fuse Amps: 4A
Fuse Speed: Time Delay Body Style: Cylindrical
Rejection / Nonrejection: Nonrejection Fuse Voltage Rating: 500VAC
Item: Screw Cap Gauge Body Material: Ceramic
Functionally Equal To: Siemens 5SB2 For Use With: Class D Fuses
Class: D Diameter: 27/32"
Length: 2" Color Code: Brown
Element: Dual Fuse Interrupt Rating: 100kA at 500VAC
Country of Origin (subject to change): Slovenia
Feedback Help us improve our product information

Description

Use a fuse from Bussmann to increase efficiency with your electrical system. With time delay fuse speed, 4A fuse amps, an interrupt rating of 100kA at 500VAC, and d27 series, this fuse is a must-have. The body is made of ceramic material. The voltage rating is 500vac. When it comes to product classification, this item can be grouped as D. It has a dual element. As far as size goes, it is 27/32\ in diameter. Functionally equal to Siemens 5SB2

Reviews of Eaton Bussmann #4GD27