Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fuses, 350A, 5-1/8" L, 1" dia., 130mm

  • Zoro #: G0125122
  • Mfr #: KBC-350

$148.05

  • Indicating / Nonindicating: Nonindicating
  • Series: KBC
  • Rejection / Nonrejection: Nonrejection
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Eaton Bussmann #KBC-350 Specifications

  • Zoro #: G0125122
  • Mfr #: KBC-350
Indicating / Nonindicating: Nonindicating Series: KBC
Rejection / Nonrejection: Nonrejection Body Style: Bolt on
Fuse Amps: 350A Depth: Not Applicable
Class: High Speed Fuse Voltage Rating: 600VAC
Body Material: Fiberglass Standards: CE, UL Recognized, Guide JFHR2, File 60314, CSA Certified LR12636
Fuse Speed: Very Fast Acting Length: 5-1/8"
Element: Single Item: Semiconductor Fuse
Width: Not Applicable Diameter: 1"
Interrupt Rating: 200kA at 600VAC Speed: Fast Acting
Visual Indication: Nonindicating Fits Fuse Block Style: Nonrejection
Fuse Size: 5-1/8" L x 1" dia. AC Voltage Rating: 600VAC
Amps: 350A DC Voltage Rating: Not Rated
Equivalent Brand and Series: Bussmann KBC, Littelfuse L60S, Mersen/Ferraz Shawmut A60X Equivalent Series: A60X, KBC, L60S
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Semiconductor Fuse, 350A, 600VAC, Not Rated, KBC Series, Nonindicating, Fast Acting, Body Style Bolt on, Nonrejection, Interrupt Rating 200kA at 600VAC, Fuse Size 5-1/8 In. L x 1 In. dia., Length 5-1/8 In., Width Not Applicable, Depth Not Applicable, Diameter 1 In., Equivalent Brand and Series Bussmann KBC, Littelfuse L60S, Mersen/Ferraz Shawmut A60X, Equivalent Series A60X, KBC, L60S, Body Material Fiberglass, Single Element

Reviews of Eaton Bussmann #KBC-350