Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fuses, 35A, 4-3/8" L, 5/8" dia., 109mm

  • Zoro #: G0125104
  • Mfr #: KAC-35

$57.57

  • Fuse Amps: 35A
  • Fuse Speed: Very Fast Acting
  • Class: High Speed
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Eaton Bussmann #KAC-35 Specifications

  • Zoro #: G0125104
  • Mfr #: KAC-35
Fuse Amps: 35A Fuse Speed: Very Fast Acting
Class: High Speed Series: KAC
Body Style: Bolt On Fuse Voltage Rating: 600VAC
Length: 4-3/8" Element: Single
Width: Not Applicable Body Material: Fiberglass
Depth: Not Applicable Item: Semiconductor Fuse
Indicating / Nonindicating: Nonindicating Standards: CE, UL Recognized, Guide JFHR2, File 60314, CSA Certified LR12636
Rejection / Nonrejection: Nonrejection Diameter: 13/16"
Interrupt Rating: 200kA at 600VAC Speed: Fast Acting
Equivalent Brand and Series: Bussmann KAC, Littelfuse KLC, Mersen/Ferraz Shawmut A60X Visual Indication: Nonindicating
Fits Fuse Block Style: Nonrejection Fuse Size: 4-3/8" L x 13/16" dia.
AC Voltage Rating: 600VAC DC Voltage Rating: Not Rated
Amps: 35A Equivalent Series: A60X, KAC, KLC
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Semiconductor Fuse, 35A, 600VAC, Not Rated, KAC Series, Nonindicating, Fast Acting, Body Style Bolt On, Nonrejection, Interrupt Rating 200kA at 600VAC, Fuse Size 4-3/8 In. L x 13/16 In. dia., Length 4-3/8 In., Width Not Applicable, Depth Not Applicable, Diameter 13/16 In., Equivalent Brand and Series Bussmann KAC, Littelfuse KLC, Mersen/Ferraz Shawmut A60X, Equivalent Series A60X, KAC, KLC, Body Material Fiberglass, Single Element

Reviews of Eaton Bussmann #KAC-35