Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fuses, 400A, 5-1/8" L, 1" dia., 130mm

  • Zoro #: G0125140
  • Mfr #: KBC-400

$163.59

  • Fuse Voltage Rating: 600VAC
  • Diameter: 1"
  • Item: Semiconductor Fuse
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Eaton Bussmann #KBC-400 Specifications

  • Zoro #: G0125140
  • Mfr #: KBC-400
Fuse Voltage Rating: 600VAC Diameter: 1"
Item: Semiconductor Fuse Indicating / Nonindicating: Nonindicating
Length: 5-1/8" Standards: UL recognized component File E76491, CSA Certified, CSA Certified
Element: Single Fuse Speed: Very Fast Acting
Fuse Amps: 400A Rejection / Nonrejection: Nonrejection
Body Style: Bolt on Width: Not Applicable
Body Material: Fiberglass Series: KBC
Class: High Speed Depth: Not Applicable
Interrupt Rating: 200kA at 600VAC Speed: Fast Acting
AC Voltage Rating: 600VAC Equivalent Brand and Series: Bussmann KBC, Littelfuse L60S, Mersen/Ferraz Shawmut A60X
Fits Fuse Block Style: Nonrejection Fuse Size: 5-1/8" L x 1" dia.
Visual Indication: Nonindicating DC Voltage Rating: Not Rated
Amps: 400A Equivalent Series: A60X, KBC, L60S
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Semiconductor Fuse, 400A, 600VAC, Not Rated, KBC Series, Nonindicating, Fast Acting, Body Style Bolt on, Nonrejection, Interrupt Rating 200kA at 600VAC, Fuse Size 5-1/8 In. L x 1 In. dia., Length 5-1/8 In., Width Not Applicable, Depth Not Applicable, Diameter 1 In., Equivalent Brand and Series Bussmann KBC, Littelfuse L60S, Mersen/Ferraz Shawmut A60X, Equivalent Series A60X, KBC, L60S, Body Material Fiberglass, Single Element

Reviews of Eaton Bussmann #KBC-400