Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fuses, 50A, 4-3/8" L, 5/8" dia., 109mm

  • Zoro #: G0125165
  • Mfr #: KAC-50

$59.84

  • Length: 4-3/8"
  • Indicating / Nonindicating: Nonindicating
  • Element: Single
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Eaton Bussmann #KAC-50 Specifications

  • Zoro #: G0125165
  • Mfr #: KAC-50
Length: 4-3/8" Indicating / Nonindicating: Nonindicating
Element: Single Width: Not Applicable
Fuse Speed: Very Fast Acting Depth: Not Applicable
Body Material: Fiberglass Item: Semiconductor Fuse
Diameter: 13/16" Fuse Amps: 50A
Class: High Speed Rejection / Nonrejection: Nonrejection
Body Style: Bolt On Standards: CE, UL Recognized, Guide JFHR2, File 60314, CSA Certified LR12636
Series: KAC Fuse Voltage Rating: 600VAC
Speed: Fast Acting Interrupt Rating: 200kA at 600VAC
Visual Indication: Nonindicating Fits Fuse Block Style: Nonrejection
Amps: 50A DC Voltage Rating: Not Rated
Fuse Size: 4-3/8" L x 13/16" dia. Equivalent Brand and Series: Bussmann KAC, Littelfuse KLC, Mersen/Ferraz Shawmut A60X
AC Voltage Rating: 600VAC Equivalent Series: A60X, KAC, KLC
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Semiconductor Fuse, 50A, 600VAC, Not Rated, KAC Series, Nonindicating, Fast Acting, Body Style Bolt On, Nonrejection, Interrupt Rating 200kA at 600VAC, Fuse Size 4-3/8 In. L x 13/16 In. dia., Length 4-3/8 In., Width Not Applicable, Depth Not Applicable, Diameter 13/16 In., Equivalent Brand and Series Bussmann KAC, Littelfuse KLC, Mersen/Ferraz Shawmut A60X, Equivalent Series A60X, KAC, KLC, Body Material Fiberglass, Single Element

Reviews of Eaton Bussmann #KAC-50