Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

900A Bolt-On Very Fast Acting Melamine Semiconductor Fuse , 690VAC

  • Zoro #: G4821988
  • Mfr #: 170M6763
$288.82
  • Width: 3 in
  • Fuse Amps: 900A
  • Rejection / Nonrejection: Nonrejection
See full product details
This item ships free.

Eaton Bussmann #170M6763 Specifications

  • Zoro #: G4821988
  • Mfr #: 170M6763
Width: 3 in Fuse Amps: 900A
Rejection / Nonrejection: Nonrejection Diameter: Not Applicable
Series: 170M Body Material: Melamine
Body Style: Bolt-On Length: 5 5/16 in
Element: Single Indicating / Nonindicating: Indicating
Standards: UL Recognized Component File E76491, CSA Certified, CSA Certified Item: Semiconductor Fuse
Fuse Voltage Rating: 690VAC Fuse Speed: Very Fast Acting
Depth: 3 in Class: High Speed
Speed: Fast Acting Interrupt Rating: 200kA at 690V AC
Equivalent Brand and Series: Bussmann 170M, Littelfuse PSR, Mersen PC Visual Indication: Indicating
Equivalent Series: 170M, PC, PSR Amps: 900 A
Fits Fuse Block Style: Nonrejection AC Voltage Rating: 690V AC
Fuse Size: 5-5/16 in L x 3 in D x 3 in W DC Voltage Rating: Not Rated
Country of Origin (subject to change): Hungary
Feedback Help us improve our product information

Description

Semiconductor Fuse, 900 A, 690V AC, Not Rated, 170M Series, Indicating, Fast Acting, Body Style Bolt-On, Nonrejection, Interrupt Rating 200kA at 690V AC, Fuse Size 5-5/16 in L x 3 in D x 3 in W, Length 5 5/16 in, Width 3 in, Depth 3 in, Diameter Not Applicable, Equivalent Brand and Series Bussmann 170M, Littelfuse PSR, Mersen PC, Equivalent Series 170M, PC, PSR, Body Material Melamine, Single Element, Standards UL Recognized Component File E76491, CSA Certified, CSA Certified

Reviews of Eaton Bussmann #170M6763