Eaton Bussmann
Plug Fuse, Fast Acting, 2A, W Series, 125V AC, Not Rated
Mfr # W-2
Zoro # G2056546
$17.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 2A
- Speed Fast Acting
- Series W
- AC Voltage Rating 125V AC
- DC Voltage Rating Not Rated
Explore More Products
- EATON BUSSMANN Plug Fuse, Time Delay, 8A, S Series, 125V AC, Not Rated S-8
- EATON BUSSMANN 8A Type T Plug Fuse BP/T-8
- EATON BUSSMANN Plug Fuse, Time Delay, 7A, T Series, 125V AC, Not Rated T-7
- EATON BUSSMANN 3PK 15A TL Plug Fuse BP/TL-15
- EATON BUSSMANN Plug Fuse, 25 A, 125 V, 10 kA Interrupt, Time Delay Fuse BP/SL-25
- EATON BUSSMANN Plug Fuse, Time Delay, 25A, TL Series, 125V AC, Not Rated TL-25
- EATON BUSSMANN Bussmann Fuses 4180923 Heavy Duty Low Voltage Time Delay Plug Fuse; 125 VAC; 15 A; 10 kA 4180923
- EATON BUSSMANN 2PK 20A S Plug Fuse BP/S-20
- EATON BUSSMANN Fuse Plug Fustron30A Cd2 BP/T-30
- EATON BUSSMANN Plug Fuse, Time Delay, 15A, T Series, 125V AC, Not Rated T-15
- EATON BUSSMANN Plug Fuse, Time Delay, 8A, T Series, 125V AC, Not Rated T-8
- Eaton Bussmann Fuses