Eaton
Circuit Breaker, 15 A, 600VAC, 3 Poles
- Zoro #: G700901864
- Mfr #: PDG23G0015TFFL
Hover or click to zoom Tap to zoom
Key Features
- Item: Circuit Breaker
- AC Voltage Rating: 600V AC
- DC Voltage Rating: Not Rated
- Curve Type: A
- Max. AIR Rating: 35 kA at 480V AC
- Terminal Connection: Standard Terminals Load Only
- Number of Poles: 3
- Frame Size: 225 amps/ Frame 2
$507.54
Subtotal: $507.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Eaton
- MFR #PDG23G0015TFFL
- Zoro #G700901864
- Country of OriginDominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 225 amps/ Frame 2 |
Min. Wire Size | 14 AWG |
Height | 6 in |
Width | 4.11 in |
Depth | 3.5 in |
Max. Wire Size | 1/0 AWG |
Details
Item | Circuit Breaker |
Amps | 15 A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | Not Rated |
Curve Type | A |
Max. AIR Rating | 35 kA at 480V AC |
Terminal Connection | Standard Terminals Load Only |
Number of Poles | 3 |
Circuit Breaker Type | Standard |
Standards | CCC, CSA, IEC 60947-2, UL 489 |
Instantaneous Trip | Fixed |
Phase | Three |
Frame Type | Complete Breaker |
Trip Type | Thermal Magnetic |
Interrupt Rating | 35 kA at 480V AC, 18 kA at 600V |
Phase Connection | ABC |
Min. Operating Temp. | -4 Degrees F |
Max. Operating Temp. | 158 Degrees F |
Description
Circuit Breaker, 15 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 35 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Terminals Load Only, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 225A/Frame 2, Height 6 in, Width 4.11 in, Depth 3.5 in, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F
Reviews of Eaton #PDG23G0015TFFL
Explore more
- EATON Circuit Breaker, 150 A, 600VAC, 3 Poles PDG23G0150TFFL
- EATON Circuit Breaker, 125 A, 600VAC, 3 Poles PDG23G0125TFFL
- EATON Circuit Breaker, 225 A, 600VAC, 3 Poles PDG23G0225TFFL
- EATON Molded Case Circuit Breaker, 50 A, 480V AC, 3 Pole, Free Standing Mounting Style, EHD Series EHD3050
- EATON Circuit Breaker, 60 A, 600VAC, 3 Poles PDG13G0060TFFJ
- EATON Main Circuit Breaker, 200 A, 120/240V, 2 Pole BWH2200
- EATON 3 Breaker Breaker Interrupt Rating (Kaic): 65, Mis/Mbp Breaker M1FBD10X341XXXX
- EATON IEC Supplementary Protector, 25 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ Series FAZ-C25/1-SP
- EATON Molded Case Circuit Breaker, 20 A, 347/600V AC, 3 Pole, Free Standing Mounting Style, EG Series EGE3020FFG
- UBI Circuit Breaker, 35, 120/240VAC, 2 Pole, UBIF Series UBIF0235N
- SENSATA Cir Brkr Hyd Mag, AP116-7064-215 AP116-7064-215
- Eaton Circuit Breakers