Eaton
Circuit Breaker, 175 A, 600VAC, 3 Poles
- Zoro #: G200901814
- Mfr #: PDG23F0175TFFJ
Hover or click to zoom Tap to zoom
Key Features
- AC Voltage Rating: 600V AC
- DC Voltage Rating: Not Rated
- Curve Type: A
- Max. AIR Rating: 25 kA at 480V AC
- Terminal Connection: Standard Line and Load Lugs
- Number of Poles: 3
- Frame Size: 225A/Frame 2
- Circuit Breaker Type: Standard
$1,105.99
Subtotal: $1,105.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- EATON Circuit Breaker, 100 A, 600VAC, 3 Poles PDG23F0100TFFJ
- EATON Circuit Breaker, 150 A, 600VAC, 3 Poles PDG23F0150TFFJ
- EATON Circuit Breaker, 200 A, 600VAC, 3 Poles PDG23F0200TFFJ
- EATON Circuit Breaker, 20 A, 120/240V AC, 1 Pole, Plug In Mounting Style, CH Series CHFN120AF
- EATON IEC Supplementary Protector, 40 A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, FAZ Series FAZ-C40/3
- EATON Circuit Breaker, 15 A, 120/240V AC, 1 Pole, Plug In Mounting Style, CH Series CHFN115AF
- EATON 3 Breaker Breaker Interrupt Rating (Kaic): 65, Mis/Mbp Breaker M1FBD10X341XXXX
- EATON IEC Supplementary Protector, 16 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ Series FAZ-D16/2
- EATON Molded Case Circuit Breaker, 100 A, 347/600V AC, 3 Pole, Free Standing Mounting Style, EG Series EGH3100FFG
- LEVITON Standard Circuit Breaker, 60 A, 120/208/120/240V AC, 2 Pole LB260
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, 45 A, 240V AC, 2 Pole, DIN Rail Mounting Style, C60BP Series M9F42245
- Eaton Circuit Breakers