Eaton
Circuit Breaker, 20 A, 600VAC, 2 Poles
- Mfr # PDG12M0020TFFJ
- Zoro # G400901942
$606.99
/ea
Subtotal: $606.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- AC Voltage Rating 600V AC
- Curve Type A
- Max. AIR Rating 65 kA at 480V AC
- Terminal Connection Standard Line and Load Lugs
- Number of Poles 2
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- EATON Circuit Breaker, 90 A, 600VAC, 2 Poles PDG12M0090TFFJ
- EATON Circuit Breaker, 25 A, 600VAC, 2 Poles PDG12M0025TFFJ
- EATON IEC Miniature Circuit Breaker, 40 A, 240V AC, 1 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-C40/1-NA-SP
- EATON IEC Supplementary Protector, 16 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ Series FAZ-B16/1-SP
- EATON Circuit Breaker, 100 A, 600VAC, 1 Pole PDG11M0100TFFJ
- EATON IEC Supplementary Protector, 2 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ Series FAZ-B2/1-SP
- EATON Circuit Breaker, 40 A, 600VAC, 3 Poles PDG23F0040TFFL
- EATON Cutler Hammer Circuit Breaker CHFGF120
- EATON AFCI Circuit Breakers, 15 A, 120V, 1 Pole BRCAF115CS
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 40 A, Not Rated, 2 Pole, DIN Rail Mounting Style, C60H-DC Series M9U31240
- GE Miniature Circuit Breaker, 30 A, 120/240V AC, 1 Pole, Surface/DIN Rail Mounting Style, THQC Series THQC1130WL
- Eaton Circuit Breakers