Eaton
Circuit Breaker, 20 A, 600VAC, 3 Poles
- Zoro #: G700901802
- Mfr #: PDG13F0020TFFJ
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Circuit Breaker
- AC Voltage Rating: 600V AC
- DC Voltage Rating: Not Rated
- Max. AIR Rating: 25 kA at 480V AC
- Terminal Connection: Standard Line and Load Lugs
- Number of Poles: 3
- Frame Size: 125 amps/ Frame 1
- Circuit Breaker Type: Standard
$503.81
Subtotal: $503.81
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Eaton #PDG13F0020TFFJ Specifications
- Zoro #: G700901802
- Mfr #: PDG13F0020TFFJ
- UPC #: 786679319031
- Item: Circuit Breaker
- Amps: 20 A
- AC Voltage Rating: 600V AC
- DC Voltage Rating: Not Rated
- Max. AIR Rating: 25 kA at 480V AC
- Terminal Connection: Standard Line and Load Lugs
- Number of Poles: 3
- Frame Size: 125 amps/ Frame 1
- Circuit Breaker Type: Standard
- Standards: CCC, CSA, IEC 60947-2, RoHS, UL 489
- Instantaneous Trip: Fixed
- Phase: Three
- Max. Wire Size: 3/0 AWG
- Height: 4.5 in
- Trip Type: Thermal Magnetic
- Min. Wire Size: 14 AWG
- Depth: 6.5 in
- Phase Connection: ABC
- Width: 3.5 in
- Max. Operating Temp.: 158 Degrees F
- Min. Operating Temp.: -4 Degrees F
- Country of Origin (subject to change): Dominican Republic
Description
Circuit Breaker, 20 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Line and Load Lugs, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/Frame 1, Height 4.5 in, Width 3.5 in, Depth 6.5 in, Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F
Reviews of Eaton #PDG13F0020TFFJ
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- EATON Circuit Breaker, 70 A, 600VAC, 3 Poles PDG13F0070TFFJ
- EATON Circuit Breaker, 35 A, 600VAC, 3 Poles PDG13F0035TFFJ
- EATON Circuit Breaker, 80 A, 600VAC, 3 Poles PDG13F0080TFFJ
- EATON IEC Supplementary Protector, 4 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ Series FAZ-D4/1-SP
- EATON Circuit Breaker, 30 A, 600VAC, 3 Poles PDG13G0030TFFJ
- EATON Circuit Breaker, 20 A, 120V AC, 1 Pole, Plug In Mounting Style, BD Series BD2020
- EATON Eaton 93Pm Ibc-Lw 432V 300A Breaker 9PZTBAE39010000
- EATON Non-Matching Mbp, 3 Breaker, 35 Ka M1EBD10X2XXXXXX
- EATON Mis/Mbp Breaker Rating: 600A M1FLNX0X14XXXXX
- SQUARE D Circuit breaker, PowerPact H, I Line, th HDA36015
- 3M 3M Company 3M-31362 3 in. & 120 Plus Cubitron II Clean Sand 3M-31362
- Eaton Circuit Breakers