Eaton
Combination Circuit Breaker, 20A, 120/240V, 1 Pole, Plug In Mounting Style, CH Series
Mfr # CHFCAF120CS
Zoro # G8621397
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CH
- Number of Poles 1
- AC Voltage Rating 120/240V
- Circuit Breaker Mounting Style Plug In
- Max. AIR Rating 10 kA
Explore More Products
- EATON Miniature Circuit Breaker, 50A, 277/480V AC, 3 Pole, Bolt On Mounting Style, GHB Series GHB3050
- EATON Molded Case Circuit Breaker, 15A, 600V AC, 3 Pole, Free Standing Mounting Style, HMCP Series HMCPE015E0C
- EATON Molded Case Circuit Breaker, 100A, 480V AC, 3 Pole, Free Standing Mounting Style, EHD Series EHD3100
- EATON Circuit Breaker, 40A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ Series FAZ-D40/2
- EATON Miniature Circuit Breaker, 70A, 277/480V AC, 3 Pole, Bolt On Mounting Style, GHB Series GHB3070
- EATON Molded Case Circuit Breaker, 35A, 480V AC, 3 Pole, Free Standing Mounting Style, EHD Series EHD3035
- EATON Cutler-Hammer Circuit Breaker, 20 A, 2 -Pole, 120/240 VAC BQL220
- EATON Molded Case Circuit Breaker, 20A, 277V AC, 1 Pole, Free Standing Mounting Style, GHQ Series GHQ1020
- EATON Miniature Circuit Breaker, 8A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-D8/1-NA-SP
- EATON Miniature Circuit Breaker, 100A, 277/480V AC, 3 Pole, Bolt On Mounting Style, GHB Series GHB3100
- EATON CUTLER-HAMMER Combination Circuit Breaker, 20A, 120/240V, 1 Pole, Plug In Mounting Style, CH Series CHFCAF120
- Eaton Circuit Breakers