Eaton
Circuit Breaker, 225A, 600V AC, 3 Pole
Mfr # PDG23G0225TFFL
Zoro # G000901816
Free Shipping & Returns
$929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
- Phase 3
- Max. AIR Rating 35 kA at 480V AC
Explore More Products
- EATON Circuit Breaker, 125A, 600V AC, 3 Pole PDG23G0125TFFL
- EATON Circuit Breaker, 150A, 600V AC, 3 Pole PDG23G0150TFFL
- EATON Circuit Breaker, 40A, 600V AC, 3 Pole PDG23G0040TFFL
- EATON Miniature Circuit Breaker, 40A, 277/480V AC, 3 Pole, Bolt On Mounting Style, GHB Series GHB3040
- EATON Miniature Circuit Breaker, 60A, 277/480V AC, 2 Pole, Bolt On Mounting Style, GHB Series GHB2060
- EATON Circuit Breaker, 40A, 120/240V AC, 2 Pole, Plug In Mounting Style, CH Series CHF240
- EATON Circuit Breaker, 25A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, FAZ Series FAZ-C25/3
- EATON 20A SP UL Class Breaker CL120CS
- EATON Eaton Circuit Breaker, 15 A, 1-Pole, 120 V BQLT15
- DAYTON Circuit Breaker, 40A, 480V AC, 3 Pole, DIN Rail Mounting Style, NDB2-63 D40/3 Series 5ZVG3
- EATON Molded Case Circuit Breaker, 250A, 600V AC, 3 Pole, Free Standing Mounting Style, JD Series JD3250
- Eaton Circuit Breakers