Eaton
Circuit Breaker, 25 A, 600VAC, 3 Poles
- Zoro #: G800901887
- Mfr #: PDG13M0025TFFJ
Hover or click to zoom Tap to zoom
Key Features
- Item: Circuit Breaker
- AC Voltage Rating: 600V AC
- DC Voltage Rating: Not Rated
- Max. AIR Rating: 65 kA at 480V AC
- Terminal Connection: Standard Line and Load Lugs
- Number of Poles: 3
- Frame Size: 125 amps/ Frame 1
- Circuit Breaker Type: Standard
$703.75
Subtotal: $703.75
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Eaton #PDG13M0025TFFJ Specifications
- Zoro #: G800901887
- Mfr #: PDG13M0025TFFJ
- UPC #: 786679255117
- Item: Circuit Breaker
- Amps: 25 A
- AC Voltage Rating: 600V AC
- DC Voltage Rating: Not Rated
- Max. AIR Rating: 65 kA at 480V AC
- Terminal Connection: Standard Line and Load Lugs
- Number of Poles: 3
- Frame Size: 125 amps/ Frame 1
- Circuit Breaker Type: Standard
- Standards: CCC, CSA, IEC 60947-2, RoHS, UL 489
- Instantaneous Trip: Fixed
- Height: 5.5 in
- Depth: 2.99 in
- Width: 3 in
- Min. Wire Size: 14 AWG
- Phase: Three
- Phase Connection: ABC
- Trip Type: Thermal Magnetic
- Max. Wire Size: 3/0 AWG
- Max. Operating Temp.: 158 Degrees F
- Min. Operating Temp.: -4 Degrees F
- Country of Origin (subject to change): Dominican Republic
Description
Circuit Breaker, 25 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Line and Load Lugs, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/Frame 1, Height 5.5 in, Width 3 in, Depth 2.99 in, Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F
Reviews of Eaton #PDG13M0025TFFJ
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- EATON Circuit Breaker, 30 A, 600VAC, 3 Poles PDG13M0030TFFJ
- EATON Circuit Breaker, 50 A, 600VAC, 3 Poles PDG13M0050TFFJ
- EATON Circuit Breaker, 15 A, 600VAC, 3 Poles PDG13M0015TFFJ
- EATON IEC Supplementary Protector, 2 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ Series FAZ-B2/1-SP
- EATON IEC Miniature Circuit Breaker, 7 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-C7/1-NA-SP
- EATON IEC Miniature Circuit Breaker, 8 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-D8/2-NA
- EATON Non-Matching Mbp, 3 Breaker, 35 Ka M1EBD10X2XXXXXX
- EATON 3 Breaker Breaker Interrupt Rating (Kaic): 65, Mis/Mbp Breaker M1FBD10X341XXXX
- EATON Eaton Wall-Mount 3 Breaker Mbp 225A M1BEEX0X11XXXXX
- SIEMENS IEC Supplementary Protector, 20 A, 400V AC, 3 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY43205
- SQUARE D Miniature Circuit Breaker, 90 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO290VH
- Eaton Circuit Breakers