Eaton

Circuit Breaker, 25 A, 600VAC, 3 Poles

Eaton Circuit Breaker, 25 A, 600VAC, 3 Poles PDG23F0025TFFL
Hover or click to zoom Tap to zoom
Key Features
  • Item: Circuit Breaker
  • AC Voltage Rating: 600V AC
  • DC Voltage Rating: Not Rated
  • Max. AIR Rating: 25 kA at 480V AC
  • Terminal Connection: Standard Terminals Load Only
  • Number of Poles: 3
  • Frame Size: 225 amps/ Frame 2
  • Circuit Breaker Type: Standard
See full product details
$530.26

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Eaton #PDG23F0025TFFL Specifications

  • Item: Circuit Breaker
  • Amps: 25 A
  • AC Voltage Rating: 600V AC
  • DC Voltage Rating: Not Rated
  • Max. AIR Rating: 25 kA at 480V AC
  • Terminal Connection: Standard Terminals Load Only
  • Number of Poles: 3
  • Frame Size: 225 amps/ Frame 2
  • Circuit Breaker Type: Standard
  • Standards: CCC, CSA, IEC 60947-2, UL 489
  • Depth: 3.5 in
  • Trip Type: Thermal Magnetic
  • Height: 6 in
  • Min. Wire Size: 14 AWG
  • Phase: Three
  • Instantaneous Trip: Fixed
  • Max. Wire Size: 1/0 AWG
  • Width: 4.11 in
  • Phase Connection: ABC
  • Min. Operating Temp.: -4 Degrees F
  • Max. Operating Temp.: 158 Degrees F
  • Country of Origin (subject to change): Dominican Republic

Description

Circuit Breaker, 25 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Terminals Load Only, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 225A/Frame 2, Height 6 in, Width 4.11 in, Depth 3.5 in, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F

Reviews of Eaton #PDG23F0025TFFL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.