Eaton
Circuit Breaker, 30 A, 600VAC, 2 Poles
- Zoro #: G300901837
- Mfr #: PDG12M0030TFFJ
Hover or click to zoom Tap to zoom
Key Features
- Item: Circuit Breaker
- AC Voltage Rating: 600V AC
- DC Voltage Rating: Not Rated
- Curve Type: A
- Max. AIR Rating: 65 kA at 480V AC
- Terminal Connection: Standard Line and Load Lugs
- Number of Poles: 2
- Frame Size: 125 amps/ Frame 1
$606.59
Subtotal: $606.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- EATON Circuit Breaker, 100 A, 600VAC, 2 Poles PDG12M0100TFFJ
- EATON Circuit Breaker, 50 A, 600VAC, 2 Poles PDG12M0050TFFJ
- EATON Circuit Breaker, 80 A, 600VAC, 2 Poles PDG12M0080TFFJ
- EATON IEC Supplementary Protector, 25 A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, FAZ Series FAZ-D25/3
- EATON Molded Case Circuit Breaker, 70 A, 600V AC, 3 Pole, Free Standing Mounting Style, FD Series FD3070
- EATON IEC Supplementary Protector, 20 A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, FAZ Series FAZ-C20/3
- EATON Molded Case Circuit Breaker, 20 A, 347/600V AC, 3 Pole, Free Standing Mounting Style, EG Series EGH3020FFG
- EATON IEC Supplementary Protector, 25 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ Series FAZ-C25/1-SP
- EATON Mis/Mbp Breaker Rating: 600A M1FLNX0X14XXXXX
- SIEMENS Molded Case Circuit Breaker, 125 A, 480V AC, 3 Pole, Lug In Panelboard Mounting Style, HED4 Series HED43B125
- CHALLENGER Miniature Circuit Breaker, 20, 120/240, 2 Pole, Plug In Mounting Style, Challenger Series UBITBA220
- Eaton Circuit Breakers