Eaton
Circuit Breaker 30/30 amps Plug In 2-Pole
Mfr # BR3030
Zoro # G708580986
$58.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- EATON Circuit Breaker, 80A, 600V AC, 3 Pole PDG23G0080TFFL
- EATON Molded Case Circuit Breaker, 60A, 480V AC, 3 Pole, Free Standing Mounting Style, EHD Series EHD3060
- EATON Circuit Breaker, 20A, 120/240V AC, Two-pole Pole, Plug In Mounting Style, BR Series BR220
- EATON Circuit Breaker, 350A, 600V AC, 3 Pole PDG33G0350TFAJ
- EATON Circuit Breaker, 5A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, FAZ Series FAZ-C5/3
- EATON Circuit Breaker, 15A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ Series FAZ-B15/2
- EATON Miniature Circuit Breaker, 15A, 277/480V AC, 3 Pole, Bolt On Mounting Style, GHB Series GHB3015
- EATON Circuit Breaker Cutler-Hammer 20 amps Plug In 2-Pole CL220CS
- EATON Circuit Breaker, 15A, 120V AC, 1 Pole, Plug In Mounting Style, BR Series BRP115DF
- EATON Molded Case Circuit Breaker, 400A, 600V AC, 3 Pole, Free Standing Mounting Style, LG Series LGE3400FAG
- GE CURRENT Q-Line 60 amps Standard 2-Pole Circuit Breaker THQL2160
- Eaton Circuit Breakers