Eaton
Circuit Breaker, 40 A, 600VAC, 1 Pole
- Zoro #: G200901883
- Mfr #: PDG21F0040TFFL
Hover or click to zoom Tap to zoom
Key Features
- Item: Circuit Breaker
- Amps: 40 A
- AC Voltage Rating: 600V AC
- DC Voltage Rating: Not Rated
- Curve Type: A
- Max. AIR Rating: 25 kA at 480V AC
- Terminal Connection: Standard Terminals Load Only
- Number of Poles: 1
$264.25
Subtotal: $264.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- EATON BR 2-30 Amp 2 Pole BQC Common Trip Quad Circuit Breaker BQC230230
- EATON Circuit Breaker, 20 A, 600VAC, 1 Pole PDG11M0020TFFJ
- EATON Circuit Breaker, 400 A, 600VAC, 3 Poles PDG33G0400TFAJ
- EATON Miniature Circuit Breaker, 15 A, 277/480V AC, 2 Pole, Bolt On Mounting Style, GHB Series GHB2015
- EATON IEC Miniature Circuit Breaker, 30 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-D30/2-NA
- EATON Ground Fault Circuit Interrupter, 15 A, 120/240V, 1 Pole, Plug-On Mounting Style BRP115GF
- EATON IEC Supplementary Protector, 13 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ Series FAZ-B13/1-SP
- EATON 2" Top Feed Hub DS200H1P
- EATON Molded Case Circuit Breaker, 60 A, 600V AC, 3 Pole, Free Standing Mounting Style, FD Series FD3060
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, 0.5 A, 240V AC, 1 Pole, DIN Rail Mounting Style, C60BP Series M9F44170
- GE Miniature Circuit Breaker, 30 A, 120/240V AC, 1 Pole, Surface/DIN Rail Mounting Style, THQC Series THQC1130WL
- Eaton Circuit Breakers