Eaton
Circuit Breaker, 40 A, 600VAC, 3 Poles
- Zoro #: G000901892
- Mfr #: PDG13C0040TFFJ
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Circuit Breaker
- AC Voltage Rating: 600V AC
- DC Voltage Rating: Not Rated
- Max. AIR Rating: 18 kA at 480V AC
- Terminal Connection: Standard Line and Load Lugs
- Number of Poles: 3
- Frame Size: 125 amps/ Frame 1
- Circuit Breaker Type: Standard
$391.16
Subtotal: $391.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Eaton #PDG13C0040TFFJ Specifications
- Zoro #: G000901892
- Mfr #: PDG13C0040TFFJ
- UPC #: 786679320464
- Item: Circuit Breaker
- Amps: 40 A
- AC Voltage Rating: 600V AC
- DC Voltage Rating: Not Rated
- Max. AIR Rating: 18 kA at 480V AC
- Terminal Connection: Standard Line and Load Lugs
- Number of Poles: 3
- Frame Size: 125 amps/ Frame 1
- Circuit Breaker Type: Standard
- Standards: CCC, CSA, IEC 60947-2, RoHS, UL 489
- Max. Wire Size: 3/0 AWG
- Min. Wire Size: 14 AWG
- Trip Type: Thermal Magnetic
- Depth: 2.99 in
- Phase: Three
- Width: 3 in
- Height: 4.25 in
- Instantaneous Trip: Fixed
- Phase Connection: ABC
- Min. Operating Temp.: -4 Degrees F
- Max. Operating Temp.: 158 Degrees F
- Country of Origin (subject to change): Dominican Republic
Description
Circuit Breaker, 40 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 18 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Line and Load Lugs, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/Frame 1, Height 4.25 in, Width 3 in, Depth 2.99 in, Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F
Reviews of Eaton #PDG13C0040TFFJ
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- EATON Circuit Breaker, 30 A, 600VAC, 3 Poles PDG13C0030TFFJ
- EATON Circuit Breaker, 20 A, 600VAC, 3 Poles PDG13C0020TFFJ
- EATON Circuit Breaker, 80 A, 600VAC, 3 Poles PDG13C0080TFFJ
- EATON Circuit Breaker, 150 A, 600VAC, 3 Poles PDG23M0150TFFJ
- EATON Molded Case Circuit Breaker, 400 A, 600V AC, 3 Pole, Free Standing Mounting Style, LG Series LGE3400FAG
- EATON Molded Case Circuit Breaker, 600 A, 600V AC, 3 Pole, Free Standing Mounting Style, LG Series LGH3600FAG
- EATON Eaton 93Pm Ibc-Lw 432V 300A Breaker 9PZTBAE39010000
- EATON Eaton Wall Mount Mbp, 250A Breaker, Kk, Skru M1BFFX0X11XXXXX
- EATON IEC Supplementary Protector, 40 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ Series FAZ-C40/1-SP
- EATON Molded Case Circuit Breaker, 175 A, 600V AC, 3 Pole, Free Standing Mounting Style, JD Series JD3175
- SIEMENS IEC Supplementary Protector, 32 A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY41326
- Eaton Circuit Breakers