Eaton
Circuit Breaker, 400 A, 600VAC, 3 Poles
- Zoro #: G400901850
- Mfr #: PDG33G0400TFAJ
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- AC Voltage Rating: 600V AC
- DC Voltage Rating: Not Rated
- Curve Type: A
- Max. AIR Rating: 35 kA at 480V AC
- Terminal Connection: Standard Line and Load Lugs
- Number of Poles: 3
- Frame Size: 600A/Frame 3
$1,880.99
Subtotal: $1,880.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- EATON Circuit Breaker, 350 A, 600VAC, 3 Poles PDG33G0350TFAJ
- EATON Molded Case Circuit Breaker, 20 A, 480V AC, 3 Pole, Free Standing Mounting Style, EHD Series EHD3020
- EATON Miniature Circuit Breaker, 35 A, 277/480V AC, 3 Pole, Bolt On Mounting Style, GHB Series GHB3035
- EATON Molded Case Circuit Breaker, 70 A, 600V AC, 2 Pole, Free Standing Mounting Style, FD Series FD2070
- EATON Molded Case Circuit Breaker, 200 A, 240V AC, 2 Pole, Free Standing Mounting Style, ED Series ED2200
- EATON IEC Miniature Circuit Breaker, 15 A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-C15/3-NA
- EATON Molded Case Circuit Breaker, 15 A, 277V AC, 1 Pole, Free Standing Mounting Style, GHQ Series GHQ1015
- EATON IEC Miniature Circuit Breaker, 16 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-C16/1-NA-SP
- EATON Ground Fault Circuit Interrupter, 15 A, 120/240V, 1 Pole, Plug-On Mounting Style BRN115GF
- SQUARE D Miniature Circuit Breaker, 25, 600VAC, 1 Pole, Bolt-On Mounting Style, EDB Series EDB16025
- SQUARE D Molded Case Circuit Breaker, 40 A, 690V AC, 3 Pole, I-Line Mounting Style, BJA Series BJA36040
- Eaton Circuit Breakers