Eaton

Circuit Breaker, 50 A, 600VAC, 2 Poles

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Item: Circuit Breaker
  • AC Voltage Rating: 600V AC
  • DC Voltage Rating: Not Rated
  • Max. AIR Rating: 65 kA at 480V AC
  • Terminal Connection: Standard Line and Load Lugs
  • Number of Poles: 2
  • Frame Size: 125 amps/ Frame 1
  • Circuit Breaker Type: Standard
See full product details
$659.22
Ships from United States

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Eaton #PDG12M0050TFFJ Specifications

  • Item: Circuit Breaker
  • Amps: 50 A
  • AC Voltage Rating: 600V AC
  • DC Voltage Rating: Not Rated
  • Max. AIR Rating: 65 kA at 480V AC
  • Terminal Connection: Standard Line and Load Lugs
  • Number of Poles: 2
  • Frame Size: 125 amps/ Frame 1
  • Circuit Breaker Type: Standard
  • Standards: CCC, CSA, IEC 60947-2, RoHS, UL 489
  • Phase: Three
  • Width: 2 in
  • Instantaneous Trip: Fixed
  • Trip Type: Thermal Magnetic
  • Phase Connection: AB
  • Depth: 2.99 in
  • Max. Wire Size: 3/0 AWG
  • Min. Wire Size: 14 AWG
  • Height: 5.5 in
  • Max. Operating Temp.: 158 Degrees F
  • Min. Operating Temp.: -4 Degrees F
  • Country of Origin (subject to change): Dominican Republic

Description

Circuit Breaker, 50 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Terminal Connection Standard Line and Load Lugs, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection AB, Frame Size 125A/Frame 1, Height 5.5 in, Width 2 in, Depth 2.99 in, Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F

Reviews of Eaton #PDG12M0050TFFJ

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.