Eaton

Circuit Breaker, 50 A, 600VAC, 3 Poles

Eaton Circuit Breaker, 50 A, 600VAC, 3 Poles PDG13F0050TFFJ
Hover or click to zoom Tap to zoom
  • Item: Circuit Breaker
  • AC Voltage Rating: 600V AC
  • DC Voltage Rating: Not Rated
  • Max. AIR Rating: 25 kA at 480V AC
  • Terminal Connection: Standard Line and Load Lugs
  • Number of Poles: 3
  • Frame Size: 125 amps/ Frame 1
  • Circuit Breaker Type: Standard
See full product details
$503.81

Subtotal: $503.81

Eaton #PDG13F0050TFFJ Specifications

  • Item: Circuit Breaker
  • Amps: 50 A
  • AC Voltage Rating: 600V AC
  • DC Voltage Rating: Not Rated
  • Max. AIR Rating: 25 kA at 480V AC
  • Terminal Connection: Standard Line and Load Lugs
  • Number of Poles: 3
  • Frame Size: 125 amps/ Frame 1
  • Circuit Breaker Type: Standard
  • Standards: CCC, CSA, IEC 60947-2, RoHS, UL 489
  • Width: 3 in
  • Max. Wire Size: 3/0 AWG
  • Instantaneous Trip: Fixed
  • Phase: Three
  • Trip Type: Thermal Magnetic
  • Depth: 2.99 in
  • Min. Wire Size: 14 AWG
  • Phase Connection: ABC
  • Height: 5.5 in
  • Max. Operating Temp.: 158 Degrees F
  • Min. Operating Temp.: -4 Degrees F
  • Country of Origin (subject to change): Dominican Republic

Description

Circuit Breaker, 50 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Line and Load Lugs, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/Frame 1, Height 5.5 in, Width 3 in, Depth 2.99 in, Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F

Reviews of Eaton #PDG13F0050TFFJ

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.