Eaton
Circuit Breaker, 60 A, 600VAC, 2 Poles
- Zoro #: G400901904
- Mfr #: PDG12M0060TFFJ
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Circuit Breaker
- AC Voltage Rating: 600V AC
- Max. AIR Rating: 65 kA at 480V AC
- Terminal Connection: Standard Line and Load Lugs
- Number of Poles: 2
- Frame Size: 125 amps/ Frame 1
- Circuit Breaker Type: Standard
- Standards: CCC, CSA, IEC 60947-2, RoHS, UL 489
$659.22
Ships from United States
Subtotal: $659.22
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Eaton #PDG12M0060TFFJ Specifications
- Zoro #: G400901904
- Mfr #: PDG12M0060TFFJ
- UPC #: 786679251812
- Item: Circuit Breaker
- Amps: 60 A
- AC Voltage Rating: 600V AC
- Max. AIR Rating: 65 kA at 480V AC
- Terminal Connection: Standard Line and Load Lugs
- Number of Poles: 2
- Frame Size: 125 amps/ Frame 1
- Circuit Breaker Type: Standard
- Standards: CCC, CSA, IEC 60947-2, RoHS, UL 489
- Max. Wire Size: 3/0 AWG
- Phase: Three
- Height: 5.5 in
- Depth: 2.99 in
- Trip Type: Thermal Magnetic
- Phase Connection: AB
- Instantaneous Trip: Fixed
- Width: 2 in
- Min. Wire Size: 14 AWG
- Min. Operating Temp.: -4 Degrees F
- Max. Operating Temp.: 158 Degrees F
- Country of Origin (subject to change): Dominican Republic
Description
Circuit Breaker, 60 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 2, Terminal Connection Standard Line and Load Lugs, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection AB, Frame Size 125A/Frame 1, Height 5.5 in, Width 2 in, Depth 2.99 in, Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F
Reviews of Eaton #PDG12M0060TFFJ
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- EATON Circuit Breaker, 15 A, 600VAC, 2 Poles PDG12M0015TFFJ
- EATON IEC Miniature Circuit Breaker, 40 A, 240V AC, 1 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-C40/1-NA-SP
- EATON Circuit Breaker 20A Afci CHFCAF120CS
- EATON Circuit Breaker, 90 A, 600VAC, 2 Poles PDG22G0090TFFL
- EATON Molded Case Circuit Breaker, 300 A, 240V AC, 3 Pole, Free Standing Mounting Style, DK Series DK3300
- EATON Molded Case Circuit Breaker, 70 A, 600V AC, 3 Pole, Free Standing Mounting Style, FD Series FD3070
- EATON Eaton 93Pm Ibc-Lw 432V 300A Breaker 9PZTBAE39010000
- EATON Eaton Wall Mount Mbp, 250A Breaker, Kk, Skru M1BFFX0X11XXXXX
- EATON Eaton Wall-Mount 3 Breaker Mbp 225A M1BEEX0X11XXXXX
- SIEMENS Miniature Circuit Breaker, 4 A, 240V AC, 2 Pole, 5SJ4 Series 5SJ42047HG41
- SQUARE D Molded Case Circuit Breaker, 300, 600VAC, 2 Pole, LAL Series LAL26300MB
- Eaton Circuit Breakers