Eaton
Circuit Breaker 60 amps Plug In 2-Pole
- Mfr # CH260CS
- Zoro # G408580989
$55.99
/ea
Subtotal: $55.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- EATON IEC Miniature Circuit Breaker, 13 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-D13/1-NA-SP
- EATON Arc Fault/Ground Fault Circuit Breaker, 15 A, 1 Pole CHFP115DF
- EATON IEC Supplementary Protector, 13 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ Series FAZ-C13/1-SP
- EATON Molded Case Circuit Breaker, 100 A, 600V AC, 3 Pole, Free Standing Mounting Style, HMCP Series HMCPE100R3C
- EATON Circuit Breaker, 20 A, 120V AC, 2 Pole, Plug In Mounting Style, BR Series BR2020
- EATON Molded Case Circuit Breaker, 350 A, 600V AC, 3 Pole, Free Standing Mounting Style, KD Series KD3350
- EATON Miniature Circuit-Breaker, 25 A, 277/480V, 1 Pole, DIN Rail Mounting Style WMZT1C25
- EATON Circuit Breaker, 200 A, 600VAC, 3 Poles PDG23G0200TFFJ
- EATON Molded Case Circuit Breaker, 200 A, 240V AC, 2 Pole, Free Standing Mounting Style, ED Series ED2200
- ZORO SELECT Circuit Breaker Lockout, 1" H 45MZ97
- GE Molded Case Circuit Breaker, 70 A, 480V AC, 2 Pole, Bolt On Panelboard Mounting Style, TED Series TED124070WL
- Eaton Circuit Breakers