Eaton
Circuit Breaker, 70A, 600V AC, 3 Pole
Mfr # PDG13F0070TFFJ
Zoro # G400901874
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
- Phase 3
- Max. AIR Rating 25 kA at 480V AC
Explore More Products
- EATON Miniature Circuit Breaker, 3A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-D3/3-NA
- EATON Miniature Circuit Breaker, 16A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-C16/1-NA-SP
- EATON CL 15 Amp 1-Pole Circuit Breaker CL115
- EATON Miniature Circuit Breaker, 10A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-D10/2-NA
- EATON Circuit Breaker, 15A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ Series FAZ-D15/2
- EATON Circuit Breaker, 15A, 120/240V, 2 Pole, CHF Series CHF215CS
- EATON Circuit Breaker, 32A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, FAZ Series FAZ-D32/3
- EATON Cutler-Hammer Circuit Breaker, 20 A, 2 -Pole, 120/240 VAC BQL220
- EATON CHFCAF120 20A 1 Pole Type CH Combo Arc Fault Circuit Breaker 544703
- SQUARE D 40A DP Circuit Breaker HOM240CP
- SIEMENS Miniature Circuit Breaker, 10A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ43108HG42
- Eaton Circuit Breakers