Eaton
Circuit Breaker, 70 A, 600VAC, 3 Poles
- Zoro #: G800901801
- Mfr #: PDG13M0070TFFJ
Hover or click to zoom Tap to zoom
Key Features
- Item: Circuit Breaker
- AC Voltage Rating: 600V AC
- DC Voltage Rating: Not Rated
- Curve Type: A
- Max. AIR Rating: 65 kA at 480V AC
- Terminal Connection: Standard Line and Load Lugs
- Number of Poles: 3
- Frame Size: 125 amps/ Frame 1
$763.71
Subtotal: $763.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Eaton
- MFR #PDG13M0070TFFJ
- Zoro #G800901801
- Country of OriginDominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 125 amps/ Frame 1 |
Depth | 2.99 in |
Max. Wire Size | 3/0 AWG |
Height | 5.5 in |
Width | 3 in |
Min. Wire Size | 14 AWG |
Details
Item | Circuit Breaker |
Amps | 70 A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | Not Rated |
Curve Type | A |
Max. AIR Rating | 65 kA at 480V AC |
Terminal Connection | Standard Line and Load Lugs |
Number of Poles | 3 |
Circuit Breaker Type | Standard |
Standards | CCC, CSA, IEC 60947-2, RoHS, UL 489 |
Phase Connection | ABC |
Frame Type | Complete Breaker |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Fixed |
Phase | Three |
Interrupt Rating | 65 kA at 480V AC, 35 kA Icu at 125V DC |
Max. Operating Temp. | 158 Degrees F |
Min. Operating Temp. | -4 Degrees F |
Description
Circuit Breaker, 70 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Line and Load Lugs, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/Frame 1, Height 5.5 in, Width 3 in, Depth 2.99 in, Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F
Reviews of Eaton #PDG13M0070TFFJ
Explore more
- EATON Circuit Breaker, 15 A, 600VAC, 3 Poles PDG13M0015TFFJ
- EATON Circuit Breaker, 60 A, 600VAC, 3 Poles PDG13M0060TFFJ
- EATON Circuit Breaker, 80 A, 600VAC, 3 Poles PDG13M0080TFFJ
- EATON Molded Case Circuit Breaker, 15 A, 600V AC, 2 Pole, Free Standing Mounting Style, HFD Series HFD2015
- EATON Ground Fault Circuit Interrupter, 20 A, 120/240V, 1 Pole, Plug-On Mounting Style BRP120GF
- EATON Circuit Breaker, 30 A, 600VAC, 3 Poles PDG13G0030TFFJ
- EATON IEC Supplementary Protector, 1 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ Series FAZ-B1/2
- EATON Eaton Wall-Mount 3 Breaker Mbp 225A M1BEEX0X11XXXXX
- EATON Molded Case Circuit Breaker, 40 A, 347/600V AC, 3 Pole, Free Standing Mounting Style, EG Series EGE3040FFG
- EATON Circuit Breaker, 125 A, 600VAC, 3 Poles PDG23G0125TFFL
- EATON IEC Miniature Circuit Breaker, 30 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-D30/2-NA
- Eaton Circuit Breakers