Eaton
Circuit Breaker, 80 A, 600VAC, 3 Poles
- Zoro #: G800901795
- Mfr #: PDG13F0080TFFJ
Hover or click to zoom Tap to zoom
Key Features
- AC Voltage Rating: 600V AC
- DC Voltage Rating: Not Rated
- Curve Type: A
- Max. AIR Rating: 25 kA at 480V AC
- Terminal Connection: Standard Line and Load Lugs
- Number of Poles: 3
- Frame Size: 125A/Frame 1
- Circuit Breaker Type: Standard
$494.99
Subtotal: $494.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- EATON Circuit Breaker, 100 A, 600VAC, 3 Poles PDG13F0100TFFJ
- EATON Circuit Breaker, 40 A, 600VAC, 3 Poles PDG13F0040TFFJ
- EATON Circuit Breaker, 25 A, 600VAC, 3 Poles PDG13F0025TFFJ
- EATON Miniature Circuit Breaker, 20 A, 277/480V AC, 3 Pole, Bolt On Mounting Style, GHB Series GHB3020
- EATON CL 15 Amp Single-Pole Self Test Ground Fault Circuit Breaker CLGF115
- EATON Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Plug In Mounting Style, CH Series CHF220
- EATON Circuit Breaker HomeLine 70 amps Plug In 2-Pole BR270
- EATON Circuit Breaker 100 amps Plug In 2-Pole CH2100
- EATON Non-Matching Mbp, 3 Breaker, 35 Ka M1EBD10X2XXXXXX
- DAYTON IEC Miniature Circuit Breaker, 10 A, 277V AC, 1 Pole, DIN Rail Mounting Style 33V894
- CARLING TECHNOLOGIES Panel Mount Circuit Breaker, 10 A, 250V AC, 1 Pole MA1-B-34-610-1-A26-B-E
- Eaton Circuit Breakers