Eaton
Circuit Breaker, 80 A, 600VAC, 3 Poles
- Zoro #: G700901789
- Mfr #: PDG23G0080TFFL
Hover or click to zoom Tap to zoom
Key Features
- Item: Circuit Breaker
- AC Voltage Rating: 600V AC
- DC Voltage Rating: Not Rated
- Curve Type: A
- Max. AIR Rating: 35 kA at 480V AC
- Terminal Connection: Standard Terminals Load Only
- Number of Poles: 3
- Frame Size: 225 amps/ Frame 2
$669.03
Subtotal: $669.03
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- EATON Circuit Breaker, 225 A, 600VAC, 3 Poles PDG23G0225TFFL
- EATON Circuit Breaker, 15 A, 600VAC, 3 Poles PDG23G0015TFFL
- EATON Circuit Breaker, 40 A, 600VAC, 3 Poles PDG23G0040TFFL
- EATON IEC Supplementary Protector, 3 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ Series FAZ-B3/1-SP
- EATON Molded Case Circuit Breaker, 250 A, 600V AC, 3 Pole, Free Standing Mounting Style, HMCP Series HMCPJ250K5L
- EATON Molded Case Circuit Breaker, 100 A, 600V AC, 3 Pole, Free Standing Mounting Style, JG Series JGS3100FAG
- EATON GFCI Circuit Breakers, 15 A, 1 Pole CHFP115GF
- EATON IEC Supplementary Protector, 25 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ Series FAZ-C25/1-SP
- EATON IEC Supplementary Protector, 6 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ Series FAZ-B6/2
- SIEMENS Molded Case Circuit Breaker, 90 A, 480V AC, 2 Pole, Lug In Panelboard Mounting Style, ED4 Series ED42B090
- SQUARE D Miniature Circuit Breaker, 100 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO21001021
- Eaton Circuit Breakers