Eaton

Circuit Breaker, 800 A, 600VAC, 3 Poles

Eaton Circuit Breaker, 800 A, 600VAC, 3 Poles PDG43M0800TFAJ
Hover or click to zoom Tap to zoom
Key Features
  • Item: Circuit Breaker
  • Amps: 800 A
  • AC Voltage Rating: 600V AC
  • DC Voltage Rating: Not Rated
  • Max. AIR Rating: 65 kA at 480V AC
  • Terminal Connection: Standard Line and Load Lugs
  • Number of Poles: 3
  • Frame Size: 800 amps/ Frame 4
See full product details
$4,068.03

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Eaton #PDG43M0800TFAJ Specifications

  • Item: Circuit Breaker
  • Amps: 800 A
  • AC Voltage Rating: 600V AC
  • DC Voltage Rating: Not Rated
  • Max. AIR Rating: 65 kA at 480V AC
  • Terminal Connection: Standard Line and Load Lugs
  • Number of Poles: 3
  • Frame Size: 800 amps/ Frame 4
  • Circuit Breaker Type: Standard
  • Standards: CCC, CSA, IEC, UL
  • Width: 1 in
  • For Use With: Power Defense
  • Max. Wire Size: 3/0 AWG
  • Depth: 3.58 in
  • Min. Wire Size: 400 AWG
  • Height: 5.5 in
  • Trip Type: Thermo Magnetic
  • Phase Connection: ABC
  • Instantaneous Trip: Fixed; Adjustable
  • Phase: Three
  • Min. Operating Temp.: -4 Degrees F
  • Max. Operating Temp.: 158 Degrees F
  • Country of Origin (subject to change): Dominican Republic

Description

Circuit Breaker, 800 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65 kA at 480V AC, For Use With Power Defense, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Line and Load Lugs, Trip Type Thermo Magnetic, Phase Three, Instantaneous Trip Fixed; Adjustable, Phase Connection ABC, Frame Size 800A/Frame 4, Height 5.5 in, Width 1 in, Depth 3.58 in, Min. Wire Size 400 AWG, Max. Wire Size 3/0 AWG, Max. Operating Temp. 158 Degrees F

Reviews of Eaton #PDG43M0800TFAJ

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.