Eaton
Circuit Breaker, 90 A, 600VAC, 2 Poles
- Zoro #: G900901817
- Mfr #: PDG12M0090TFFJ
Hover or click to zoom Tap to zoom
Key Features
- AC Voltage Rating: 600V AC
- Curve Type: A
- Max. AIR Rating: 65 kA at 480V AC
- Terminal Connection: Standard Line and Load Lugs
- Number of Poles: 2
- Frame Size: 125A/Frame 1
- Circuit Breaker Type: Standard
- Standards: CCC, CSA, IEC, UL
$668.99
Subtotal: $668.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- EATON Circuit Breaker, 20 A, 600VAC, 2 Poles PDG12M0020TFFJ
- EATON Circuit Breaker, 25 A, 600VAC, 2 Poles PDG12M0025TFFJ
- EATON IEC Miniature Circuit Breaker, 35 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-C35/2-NA
- EATON Molded Case Circuit Breaker, 175 A, 600V AC, 3 Pole, Free Standing Mounting Style, JG Series JGS3175FAG
- EATON Circuit Breaker, 50 A, 600VAC, 3 Poles PDG13G0050TFFJ
- EATON IEC Supplementary Protector, 13 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ Series FAZ-C13/2
- EATON 3 Breaker Mbp, 480Y/277V 65Kaic 1000A M1FPR10X211XXXX
- EATON Molded Case Circuit Breaker, 50 A, 347/600V AC, 3 Pole, Free Standing Mounting Style, EG Series EGH3050FFG
- EATON Molded Case Circuit Breaker, 7 A, 600V AC, 3 Pole, Free Standing Mounting Style, HMCP Series HMCPS007C0C
- EATON Circuit Breaker, 30 A, 120/240V AC, 2 Pole, Plug In Mounting Style, CH Series CHF230
- SQUARE D Miniature Circuit Breaker, 45 A, 277V AC, 1 Pole, Bolt On Mounting Style, EDB Series EDB14045
- Eaton Circuit Breakers