Eaton
Circuit Breaker, 90 A, 600VAC, 3 Poles
- Zoro #: G300901868
- Mfr #: PDG13M0090TFFJ
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Circuit Breaker
- AC Voltage Rating: 600V AC
- DC Voltage Rating: Not Rated
- Max. AIR Rating: 65 kA at 480V AC
- Terminal Connection: Standard Line and Load Lugs
- Number of Poles: 3
- Frame Size: 125 amps/ Frame 1
- Circuit Breaker Type: Standard
$853.73
Subtotal: $853.73
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Eaton #PDG13M0090TFFJ Specifications
- Zoro #: G300901868
- Mfr #: PDG13M0090TFFJ
- UPC #: 786679207741
- Item: Circuit Breaker
- Amps: 90 A
- AC Voltage Rating: 600V AC
- DC Voltage Rating: Not Rated
- Max. AIR Rating: 65 kA at 480V AC
- Terminal Connection: Standard Line and Load Lugs
- Number of Poles: 3
- Frame Size: 125 amps/ Frame 1
- Circuit Breaker Type: Standard
- Standards: CCC, CSA, IEC 60947-2, RoHS, UL 489
- Max. Wire Size: 3/0 AWG
- Min. Wire Size: 14 AWG
- Phase: Three
- Width: 3 in
- Height: 5.5 in
- Depth: 2.99 in
- Trip Type: Thermal Magnetic
- Instantaneous Trip: Fixed
- Phase Connection: ABC
- Min. Operating Temp.: -4 Degrees F
- Max. Operating Temp.: 158 Degrees F
- Country of Origin (subject to change): Dominican Republic
Description
Circuit Breaker, 90 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Line and Load Lugs, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/Frame 1, Height 5.5 in, Width 3 in, Depth 2.99 in, Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F
Reviews of Eaton #PDG13M0090TFFJ
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- EATON Circuit Breaker, 30 A, 600VAC, 3 Poles PDG13M0030TFFJ
- EATON Circuit Breaker, 50 A, 600VAC, 3 Poles PDG13M0050TFFJ
- EATON Circuit Breaker, 15 A, 600VAC, 3 Poles PDG13M0015TFFJ
- EATON Molded Case Circuit Breaker, 70 A, 600V AC, 3 Pole, Free Standing Mounting Style, HFD Series HFD3070
- EATON IEC Supplementary Protector, 32 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ Series FAZ-D32/2
- EATON Circuit Breaker, 200 A, 600VAC, 3 Poles PDG23M0200TFFJ
- EATON Eaton Wall Mount Mbp, 250A Breaker, Kk, Skru M1BFFX0X11XXXXX
- EATON Non-Matching Mbp, 3 Breaker, 35 Ka M1EBD10X2XXXXXX
- EATON Mis/Mbp Breaker Rating: 600A M1FLNX0X14XXXXX
- GE Molded Case Circuit Breaker, 30 A, 480V AC, 2 Pole, Bolt On Panelboard Mounting Style, TED Series TED124030WL
- SIEMENS Miniature Circuit Breaker, 100 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, BL Series B3100HH00S01
- Eaton Circuit Breakers