KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Comm Module, Modbus w/o IO

EATON| Zoro #: G0743705| Mfr #: C441M

$180.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Application: NEC and Sections of UL1053 for Ground Fault
Type: Modbus w/o IO
Item: Communication Module
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0743705 Mfr #: C441M
Application: NEC and Sections of UL1053 for Ground FaultType: Modbus w/o IO
Item: Communication ModuleFor Use With: IEC and NEMA Contactors and Starters
Width (In.): 1Depth (In.): 3
Standards: UL, CSA, CE, NEMA, IECCountry of Origin (subject to change): United States

Description

Communication Module, Modbus w/o IO, Depth (In.) 3, Width (In.) 1, For Use With IEC Contactors/ Starters and NEMA Contactors/ Starters, Standards UL, CSA, CE, NEMA, IEC

Reviews